Shop All Plumbing Specialty Tools
Wheeler-Rex
Pipe Scraper, 3 to 12 in Cap
Mfr # 1300
Zoro # G4819333
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (In.) 3 to 12 in
- Function For Removing Mud And Scale From Pipe Surfaces
- Features Angled Blades Promote Self-Cleaning, Replaceable Belt
- Overall Length (In.) 44-1/4
- Maximum Pipe Size 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 1300
- Zoro # G4819333
- UPC # 662933124859
- Country of Origin United States
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 44-1/4 |
Maximum Pipe Size | 12 in |
Tool Length | 45 in |
Minimum Pipe Size | 3 in |
Overall Length | 45 in |
Details
Item | Pipe Scraper |
Capacity (In.) | 3 to 12 in |
Function | For Removing Mud And Scale From Pipe Surfaces |
Features | Angled Blades Promote Self-Cleaning, Replaceable Belt |
Description
Pipe Scraper, Maximum Pipe Size 12 in, Minimum Pipe Size 3 in, Tool Length 45 in, Features Angled Blades Promote Self-Cleaning, Replaceable Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 3/4" Dia x 36" L SS Flexible Metal Hose (G075CMU360)
- ROSS CONTROLS Lockout Valve 15 Series / High-Capacity Manual 3/2 Way, 1-1/2" In-Out 2" Exhaust NPT (Y1523C8002)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210P095)
- ZORO SELECT 1/2" FNPT Chrome Brass Ball Valve Inline (107-823-CP)
- WHEELER-REX Valve Key, Telescope, 2 in Sq Fem, 72 in L (8806)
- WHEELER-REX Pipe Scraper, 12 to 36 in Cap (1350)
- WHEELER-REX Copper Pipe Shut Off Tool, 3/4-1 in Cap (85)
- WHEELER-REX 3/4 to 2 Inch NPT Manual Hot Tap Machine (8102)
- WHEELER-REX Torque Wrench, Coupling, 3/8 Cap, 80 in lb (1965)
- WHEELER-REX Plastic Pipe Shut Off Tool, 3/8-2 in Cap (77)
- ZORO SELECT Adjustable Wrench, 1-3 In (34A518)
- Wheeler-Rex Plumbing Tools