Shop All Pipe & Tubing Cutters
Wheeler-Rex
Pipe Cutter, Cut Cap.1/8" to 1-5/8"
Mfr # 5291
Zoro # G4421127
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/8 in to 1-5/8 in
- Cuts ABS, Polyethylene Pipes, PVC
- Body Material Aluminum
- Handle Material Aluminum
- Cutting Action Ratcheting Shear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 5291
- Zoro # G4421127
- UPC # 662933559101
- Country of Origin Japan
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 8 3/4 in |
Outside Dia. Cutting Capacity | 0.13 in - 1.63 in |
Tool Length | 9 in |
Details
Cutting Capacity | 1/8 in to 1-5/8 in |
Cuts | ABS, Polyethylene Pipes, PVC |
Body Material | Aluminum |
Handle Material | Aluminum |
Cutting Action | Ratcheting Shear |
Handle Design | Ergonomic |
Blade Material | Steel |
Replacement Wheel | Mfr. No. 5300 |
Item | Pipe Cutter |
Features | Hand Ground Replaceable Blade, One-Handed Operation, Provides a Square Cut |
Product Type | Professional Ratchet Action Snipper |
Replacement Blade | Mfr. No. 5300 |
Minimum Cutting Capacity | 3/16 in |
Material Application | ABS, PEX, Poly, PVC, Vinyl |
Maximum Cutting Capacity | 1 11/16 in |
Tool Weight | 1 lb |
Description
Pipe Cutter, Product Type Professional Ratchet Action Snipper, Material Application ABS, PEX, Poly, PVC, Vinyl, Cutting Action Ratcheting, Minimum Cutting Capacity 3/16 in, Maximum Cutting Capacity 1 11/16 in, Tool Length 9 in, Body Material Aluminum, Blade Material Steel, Features Hand Ground Replaceable Blade, One-Handed Operation, Provides a Square Cut, Handle Design Ergonomic, Handle Material Aluminum, Replacement Blade Mfr. No. 5300, Tool Weight 1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Plastic Faucet Assembly, 3/8" FNPT, For Oasis Water Coolers (032135-106)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1 1/4 in Pipe Size (438212)
- ZORO SELECT 1/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNB06)
- THRIFCO PLUMBING 5/16 Inch Square Broach Outdoor Faucet / Hose Bibb Wheel Handle (4400286)
- WHEELER-REX Tube Cutter, For SS, 1/8" - 1-1/8" (90724)
- WHEELER-REX Ratchet Pipe Cutter, 2"-10" (49010)
- WHEELER-REX Internal Pipe Cutter, 6" (6000)
- WHEELER-REX Ring Remover, 1/2"- 1" (89210)
- WHEELER-REX Pipe Cutter, Cut Cap.1/8" to 2-7/16" (7291)
- WHEELER-REX Ratchet Pipe Cutter, 1-1/2"-6" (4916)
- RIDGID Tubing Cutter, Copper, Brass, Aluminum (10)
- Wheeler-Rex Pipe & Tubing Cutters