Shop All Pipe & Tubing Cutters
Wheeler-Rex
Pipe Cutter, 1/2"- 2"
Mfr # 5090
Zoro # G7128600
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/2" to 2"
- Cuts Metal
- Features Universal Four-Wheel Cutter; Unique Guide Bar Design; Needs Only 90 to 110 Handle Swing; Hinged Pipe Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 5090
- Zoro # G7128600
- UPC # 662933154450
- Country of Origin Japan
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 1/2" to 2" |
Cuts | Metal |
Item | Pipe Cutter,1/2"- 2" |
Features | Universal Four-Wheel Cutter; Unique Guide Bar Design; Needs Only 90 to 110 Handle Swing; Hinged Pipe Cutter |
Description
Pipe Cutter,1/2"- 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Hanger Strap, Galv Display, 3/4"x100ft. (33889)
- SLOAN Regal 1000-1.6 Xl Flush Valve (REGAL 1000-1.6 XL)
- SYMMONS Water Temp Limit Faucet, For Symmons (8-210-CK)
- MOEN Arlys BN 24" Double Towel Bar (RT PKG) (Y5722BN)
- WHEELER-REX Tubing Cutter, 1/4" to 1-1/2" Cut Cap. (79022)
- WHEELER-REX Tubing Cutter, 1/4" to 1" Cut Cap. (79014)
- WHEELER-REX Internal Pipe Cutter, 3", Schedule 80 (3490)
- WHEELER-REX Plastic Beveler, 1-1/2 to 12 in Cap, Alum (9015)
- WHEELER-REX Internal Pipe Cutter, 2" (2290)
- WHEELER-REX Internal Pipe Cutter, 1-1/2" (1590)
- RIDGID RIDGID® Model No. Pc-1250 Scissor-Style Plastic Pipe & Tubing Cutter, 1/8" - 1-5/8" Capacity (23488)
- Wheeler-Rex Pipe & Tubing Cutters