Shop All Cordless Tube and Pipe Cutters and Accessories
Wheeler-Rex
Pipe Beveling Machine, 115V
Mfr # 9001
Zoro # G4937134
Free Shipping & Returns
$1,772.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Capacity 4 in and Above
- Power Requirements 115V
- Voltage 115V
- Includes Carbide Bit
- Series 9000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheeler-Rex
- MFR # 9001
- Zoro # G4937134
- UPC # 662933177404
- Country of Origin United States
- Category Cordless Tube and Pipe Cutters and Accessories
Dimensions
Minimum Pipe Diameter | 4 in |
Maximum Bevel Width | 1 in |
Details
Item | Corded Beveler for Pipe |
Pipe Capacity | 4 in and Above |
Power Requirements | 115V |
Voltage | 115V |
Includes | Carbide Bit |
Series | 9000 |
Number of Inserts | 1 |
Bevel Angle | 15 Degrees |
Phase | Single-Phase |
Tool Weight | 15 lb |
Power Source | Corded |
Kit Contents | Bare Tool |
Current | 11 A |
Horsepower | 1.75 hp |
Maximum Speed | 24,500 RPM |
Number of Cutting Sides | Single-Sided |
Feed Type | Hand Fed |
Beveler Type | Portable |
Compatible Workpiece Material | Plastic |
Compatible Workpiece Shape | Pipe |
Minimum Workpiece Thickness | 1/8 in |
Description
Corded Beveler for Pipe, Beveler Type Portable, Power Source Corded, Voltage 115V, Phase Single-Phase, Current 11 A, Horsepower 1.75 hp, Bevel Angle 15 Degrees , Compatible Workpiece Shape Pipe, Maximum Bevel Width 1 in, Minimum Pipe Diameter 4 in, Minimum Workpiece Thickness 1/8 in, Number of Inserts 1, Maximum Speed 24,500 RPM, Feed Type Hand Fed, Number of Cutting Sides Single-Sided, Kit Contents Bare Tool, Includes Carbide Bit, Tool Weight 15 lb, Compatible Workpiece Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL RATCHET 3/8 DR 7" KNURLED GRIP (WR3426)
- IRWIN DRILL BIT 3/16""LEFT HAND (1789223)
- DRILL AMERICA 3/4"-14 NPT Carbon Steel Pipe Tap (DWTPT3/4)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600ft-lbs Max Rev Torque, Super Duty (231C)
- WHEELER-REX Power Plastic Pipe Beveling Tool, 115V (9000)
- METABO Cordless Band File, 1575 SFPM (BF 18 LTX 90 BARE)
- MAKITA 18V LXT® 16 Gauge Nibbler (XNJ01Z)
- SUPERIOR TOOL Cuttrwhel Rplcment 2Pc (42525)
- SUPERIOR TOOL Cuttrwhel Rplcment 2Pc (42835)
- MILWAUKEE TOOL M12™ Plastic Pipe Shear Kit with CHEATER Adaptable Pipe Wrench (2470-21, 48-22-7314)
- ROTHENBERGER Automatic Plastic Tube Cutter 1/4 - 2.5/8" (70031)
- Wheeler-Rex Cordless Tools