Shop All Pipe & Tubing Tool Parts
Wheeler-Rex
Pin 60 In.
Mfr # 97605
Zoro # G7959034
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 31045, 4560
- Fits Brand Ridgid, Wheeler-Rex
- Impact Rated No
- Compatible with Manufacturer Model Number 31045, 4560
- Compatible with Brand Ridged, Wheeler-Rex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 97605
- Zoro # G7959034
- Country of Origin Spain
- Category Pipe & Tubing Tool Parts
Details
Item | Pin 60" |
For Use With Mfr. Model Number | 31045, 4560 |
Fits Brand | Ridgid, Wheeler-Rex |
Impact Rated | No |
Compatible with Manufacturer Model Number | 31045, 4560 |
Compatible with Brand | Ridged, Wheeler-Rex |
For Use With | Straight Pipe Wrench |
Accessory Type | Pin |
Compatible with Manufacturer Part Number | 31045, 4560 |
Compatible Manufacturer Part Number | 31045, 4560 |
Compatible with Manufacturer Model Number [NEW] | 31045, 4560 |
Compatible Manufacturer Model Number | 31045, 4560 |
For Use with Mfr. Model Number | 31045, 4560 |
Description
Pin 60 In., Accessory Type Pin, Compatible with Brand Ridged, Wheeler-Rex, Compatible with Grainger Part Number 1XDY8, Compatible with Manufacturer Model Number 31045, 4560, For Use With Straight Pipe Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (22764OSB6114R)
- WHEELER-REX Pipe Fitting Reamer Kit, Schedule 40 (16010)
- WIHA Stubby Combination Bit Set, Pieces 6 (38048)
- DRILL AMERICA 1-1/8" x 18" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL18X1-1/8X3/4)
- WHEELER-REX Threading Machine Cutter Wheel (60324)
- WHEELER-REX NPT Dies UDH, SS, 1/2 to 3/4 (847785)
- WHEELER-REX Dies NPT, 1 12R (837835)
- WHEELER-REX Dies NPT, 3/4 12R (837830)
- WHEELER-REX Dies NPT, 1-1/4 12R (837840)
- WHEELER-REX Dies UDH, NPT, 1 to 2 (847750)
- BOSCH Label (1611110C60)
- Wheeler-Rex Pipe & Tubing Tool Parts