Shop All Pump Parts
Wheeler-Rex
Output Hose, High Pressure, 10 Ft, 1/4 In
Mfr # 3917
Zoro # G4556352
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 3,000 psi
- Type High Pressure (10 ft)
- Hose Inside Dia. (In.) 1/4 in
- Connection Size (In.) 9/16-18 JICF Female Swivel x 3/8 MNPT
- For Use With 29200, 29201, 29900, 33100, 35100, Mfr. No. 39300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 3917
- Zoro # G4556352
- UPC # 662933592009
- Country of Origin United States
- Category Pump Parts
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Connection Size (In.) | 9/16-18 JICF Female Swivel x 3/8 MNPT |
Details
Item | Output Hose |
Max. Pressure | 3,000 psi |
Type | High Pressure (10 ft) |
For Use With | 29200, 29201, 29900, 33100, 35100, Mfr. No. 39300 |
Includes | Connection Ends |
Description
Output Hose, High Pressure, 10 Ft, Hose Inside Dia 1/4 In, Connection Size 1/4 In MNPT x 9/16-18 JICF Female Swivel, Max Pressure 3000 psi, Includes Connection Ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Complete Valve (1949050)
- HARTELL Condensate Pump, 100/230V AC, 20 ft Head (HAR-8)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, single-phase, 1/2 hp (511432)
- DAYTON Shaft Seal C/C/V (PP60051G)
- WHEELER-REX Output Hose, High Pressure, 10 Ft, 300 psi (221065)
- WHEELER-REX Cutter Chain for 8 In. Pipe (533)
- WHEELER-REX Cutter Chain for 6 In. Pipe (700987)
- WHEELER-REX Adjusting Screw, Wheeler Rex (38)
- WHEELER-REX Drive Screw, Wheeler Rex (700669)
- WHEELER-REX Rebuild Kit, Pump, For 6GDV5 (39350)
- CAMPBELL Coupling, Drive, 1 1/4in (SWDC5)
- Wheeler-Rex Pump Parts