Shop All Pump Parts
Wheeler-Rex
Output Hose, High Pressure, 10 Ft, 1000psi
Mfr # 220577
Zoro # G0697365
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 1,000 psi
- Type High Pressure (10 ft)
- Hose Inside Dia. (In.) 1/4 in
- Connection Size (In.) 1/2 in Male NPT Both Ends
- For Use With 33100, Mfr. No. 35100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 220577
- Zoro # G0697365
- UPC # 662933263404
- Country of Origin United States
- Category Pump Parts
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Connection Size (In.) | 1/2 in Male NPT Both Ends |
Connection Size | 1/2 in NPT x 1/2 in NPT |
Hose Inside Diameter | 1/4 in |
Hose Length | 10 ft |
Details
Item | Hose Kit |
Max. Pressure | 1,000 psi |
Type | High Pressure (10 ft) |
For Use With | 33100, Mfr. No. 35100 |
Connection Type | MNPT |
Product Type | High Pressure Outlet Hose |
Hose Connection | 1/4 in Male |
Connection Gender | Male |
Compatible with Manufacturer Model Number | 33100, 35100 |
Compatible with Pump Type | Hydrostatic Test Pump |
Shut Off Pressure (Maximum) | 1,000 psi |
Compatible with Brand | Wheeler-Rex |
Operating Pressure (Maximum) | 3,000 psi |
Compatible Manufacturer Part Number | 33100, 35100 |
Compatible with Manufacturer Model Number [NEW] | 33100, 35100 |
Compatible with Manufacturer Part Number | 33100, 35100 |
Compatible Manufacturer Model Number | 33100, 35100 |
For Use with Mfr. Model Number | 33100, 35100 |
For Use With Mfr. Model Number | 33100, 35100 |
Description
Hose Kit, Compatible with Grainger Part Number 6GDV7, Compatible with Manufacturer Model Number 33100, 35100, Connection Size 1/2 in NPT x 1/2 in NPT, Connection Type MNPT, Hose Inside Diameter 1/4 in, Hose Length 10 ft, Operating Pressure (Maximum) 3,000 psi, Product Type High Pressure Outlet Hose, Compatible with Pump Type Hydrostatic Test Pump, Compatible with Brand Wheeler-Rex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Transfer Piston Hand Pump with Hose and Nozzle Spout (FR152)
- ARO Inlet Manifold (93802-1)
- PIUSI USA Cartdrige Pm, 3 3/4 x5 3/8 10 M (F00611T00)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Closed Top, 100 gal (01-31264)
- WHEELER-REX Cutter Chain for 8 In. Pipe (533)
- WHEELER-REX Gauge, Wheeler Rex (36359)
- WHEELER-REX Output Hose, High Pressure, 10 Ft, 300 psi (221065)
- WHEELER-REX Hydraulic Pump (1930)
- WHEELER-REX Adjusting Screw, Wheeler Rex (38)
- WHEELER-REX Drive Screw, Wheeler Rex (700669)
- PIUSI USA Fuel Pump Drum, EX75 12V UL, Nozzle Holder (F0037851A)
- Wheeler-Rex Pump Parts