Shop All Pipe & Tubing Cutters
Wheeler-Rex
Orbital Pipe Cuttr Cut Bevel Steel, 4-12"
Mfr # 8412
Zoro # G7180139
product price: $11,548.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$11,548.99
Free 30-Day Returns
Key Features
- Cutting Capacity 4" to 12"
- Cuts Steel
- Features Clamshell Single Frame; Modular Design; Fast and Easy to Set-up and Operate; Gear Plate; Cut & Bevel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 8412
- Zoro # G7180139
- UPC # 662933174700
- Country of Origin United States
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 4" to 12" |
Cuts | Steel |
Features | Clamshell Single Frame; Modular Design; Fast and Easy to Set-up and Operate; Gear Plate; Cut & Bevel |
Item | Orbital Pipe Cuttr Cut Bevel Steel,4-12" |
Description
Orbital Pipe Cuttr Cut Bevel Steel,4-12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE LABS 277VAC, 20 Amps, Both Electric Tankless Water Heater (M20L/277HTR 110F-I)
- SELKIRK TRIM PLATE SPACER 6"" (206488)
- WOODWARD FAB Round Tube Die, 1-1/8 in. dia., 3 in. CLR (WFBDT-118-3)
- GROHE Concetto ohm Sink Pull-Out Spray, Us Sup (31453DC1)
- WHEELER-REX Ratch Cut, 1/8"-3/8" (3590)
- WHEELER-REX Internal Pipe Cutter, 6" (6000)
- WHEELER-REX Ring Remover, 1/2"- 1" (89210)
- WHEELER-REX Ratchet Pipe Cutter, 2"-15" (49015)
- WHEELER-REX Ratch Cut, 5/16"-1-1/8" (3790)
- WHEELER-REX Rerounding Tool Kit, 3/4"-2" (4900)
- RIDGID Foam Core Cutter, ABS, PVC, 13-1/2 In. L (FC-150)
- Wheeler-Rex Pipe & Tubing Cutters