Shop All Pipe & Tubing Cutters
Wheeler-Rex
Orbital Pipe Cutter, 4"-12"
Mfr # 6412
Zoro # G7193420
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$15,254.99
Free 30-Day Returns
Key Features
- Cutting Capacity 4" to 12"
- Cuts Dductile Iron; Cast Iron
- Features Clamshell Single Frame; Modular Design; Fast and Easy to Set-up and Operate; Gear Plate; Cut & Bevel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheeler-Rex
- MFR # 6412
- Zoro # G7193420
- UPC # 662933163551
- Country of Origin United States
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 4" to 12" |
Cuts | Dductile Iron; Cast Iron |
Item | Orbital Pipe Cutter,4"-12" |
Features | Clamshell Single Frame; Modular Design; Fast and Easy to Set-up and Operate; Gear Plate; Cut & Bevel |
Description
Orbital Pipe Cutter,4"-12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Black Forged Steel Reducer, Class 3000 (0361177603)
- FRESH PRODUCTS Disposable Urinal Floor Mat, Nonslip, Green Apple Scent, Gray, PK6 (1525)
- THRIFCO PLUMBING 4948 4 in 1 Strainer Wrench (5110014)
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (2WU32)
- WHEELER-REX 69012 Glass Tube Cutter, 1/4in - 3/4in (69012-REX)
- WHEELER-REX Steel Pipe Cutter, 1/8"-2" (2690)
- WHEELER-REX Mini Pipe Slice (8500)
- WHEELER-REX Tubing Cutter, 1/4" to 3/4" Cut Cap. (69012)
- WHEELER-REX Ratchet Pipe Cutter, 2"-10" (49010)
- WHEELER-REX Ratch Cut, 5/16"-1-1/8" (3790)
- GEDORE Pipe Cutter, 1/4" to 3" Capacity (2180 5)
- Wheeler-Rex Plumbing Tools