Shop All Pipe & Tubing Tool Parts
Wheeler-Rex
Off Set Hook Jaw 18 In.
Mfr # 97502
Zoro # G8006713
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Fits Brand Ridgid, Wheeler-Rex
- For Use With Mfr. Model Number 31025, 4818
- For Use With Straight Pipe Wrench
- Compatible with Brand Ridged, Wheeler-Rex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 97502
- Zoro # G8006713
- Country of Origin Spain
- Category Pipe & Tubing Tool Parts
Details
Item | Off Set Hook Jaw 18" |
Impact Rated | No |
Fits Brand | Ridgid, Wheeler-Rex |
For Use With Mfr. Model Number | 31025, 4818 |
For Use With | Straight Pipe Wrench |
Compatible with Brand | Ridged, Wheeler-Rex |
Accessory Type | Off Set Hook Jaw |
Compatible with Manufacturer Model Number | 31025, 4818 |
Compatible with Manufacturer Part Number | 31025, 4818 |
Compatible Manufacturer Part Number | 31025, 4818 |
Compatible with Manufacturer Model Number [NEW] | 31025, 4818 |
Compatible Manufacturer Model Number | 31025, 4818 |
For Use with Mfr. Model Number | 31025, 4818 |
Description
Off Set Hook Jaw 18 In., Accessory Type Off Set Hook Jaw, Compatible with Brand Ridged, Wheeler-Rex, Compatible with Grainger Part Number 4A500, Compatible with Manufacturer Model Number 31025, 4818, For Use With Straight Pipe Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Ruler, Inch, Gloss, Stainless Steel, 12in. (EZ12SBL)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, 27 Pockets, 5710XL (5710XL)
- CDI 3/8 in Drive Ratchet Repair Kit (46-500-12RKTNY)
- OX TOOLS 36-Inch Aluminum I-Beam Level - Magnetic (OX-T501736)
- WHEELER-REX Universal Die Head 1/8- 2 (897065)
- WHEELER-REX Dies NPT, 1-1/2 12R (837845)
- WHEELER-REX Dies UDH, NPT, 1 to 2 (847750)
- WHEELER-REX Heel Jaw and Pin 60 In. (97602)
- WHEELER-REX Cutter Wheel WR 4990/4991 (8038)
- WHEELER-REX Dies NPT, 3/4 12R (837830)
- REED PLASTIC PIPE BEVELER 04398 (BT2)
- Wheeler-Rex Pipe & Tubing Tool Parts