Shop All Pipe & Tubing Tool Parts
Wheeler-Rex
Off Set Hook Jaw 14 In.
Mfr # 97501
Zoro # G8336921
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid, Wheeler-Rex
- Impact Rated No
- For Use With Mfr. Model Number 31020, 4814
- Accessory Type Off Set Hook Jaw
- Compatible with Brand Ridged, Wheeler-Rex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 97501
- Zoro # G8336921
- Country of Origin Spain
- Category Pipe & Tubing Tool Parts
Details
Item | Off Set Hook Jaw 14" |
Fits Brand | Ridgid, Wheeler-Rex |
Impact Rated | No |
For Use With Mfr. Model Number | 31020, 4814 |
Accessory Type | Off Set Hook Jaw |
Compatible with Brand | Ridged, Wheeler-Rex |
For Use With | Straight Pipe Wrench |
Compatible with Manufacturer Model Number | 31020, 4814 |
Compatible Manufacturer Part Number | 31020, 4814 |
Compatible with Manufacturer Part Number | 31020, 4814 |
Compatible with Manufacturer Model Number [NEW] | 31020, 4814 |
Compatible Manufacturer Model Number | 31020, 4814 |
For Use with Mfr. Model Number | 31020, 4814 |
Description
Off Set Hook Jaw 14 In., Accessory Type Off Set Hook Jaw, Compatible with Brand Ridged, Wheeler-Rex, Compatible with Grainger Part Number 4A499, Compatible with Manufacturer Model Number 31020, 4814, For Use With Straight Pipe Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 3 Piece Adjustable Wrench Set (76280)
- KLEIN TOOLS Lightweight Lockback Knife 2-1/2-Inch Sheepfoot Blade, Black Handle (44004)
- WIDIA Hand Tap Set, 3 PC, HSS, M5-0.8, D4 Limit (14777)
- MELIN TOOL CO Hgh Prfrmnc End Mill, Carbide, Sqr, 1/8x1/4, Number of Flutes: 4 (CCMGS40-404)
- WHEELER-REX Cutter Wheel WR 4990/4991 (8038)
- WHEELER-REX NPT Dies UDH, 1/2 to 3/4 (847745)
- WHEELER-REX Dies NPT (837825)
- WHEELER-REX NPT Dies UDH, SS, 1 to 2 (847790)
- WHEELER-REX Universal Die Head 1/8- 2 (897065)
- WHEELER-REX Dies UDH, NPT, 1 to 2 (847750)
- DAYTON Roller Lifting Handle, m12x100 (TT4J1300045G)
- Wheeler-Rex Power Tool Parts