Shop All Pipe & Tubing Tool Parts
Wheeler-Rex
Nut 48 In.
Mfr # 97483
Zoro # G8335406
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 31040, 4548
- Impact Rated No
- Fits Brand Ridgid, Wheeler-Rex
- Accessory Type Nut
- For Use With Straight Pipe Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 97483
- Zoro # G8335406
- Country of Origin Spain
- Category Pipe & Tubing Tool Parts
Details
Item | Nut 48" |
For Use With Mfr. Model Number | 31040, 4548 |
Impact Rated | No |
Fits Brand | Ridgid, Wheeler-Rex |
Accessory Type | Nut |
For Use With | Straight Pipe Wrench |
Compatible with Manufacturer Model Number | 31040, 4548 |
Compatible with Brand | Ridged, Wheeler-Rex |
Compatible with Manufacturer Model Number [NEW] | 31040, 4548 |
Compatible Manufacturer Part Number | 31040, 4548 |
Compatible with Manufacturer Part Number | 31040, 4548 |
Compatible Manufacturer Model Number | 31040, 4548 |
For Use with Mfr. Model Number | 31040, 4548 |
Description
Nut 48 In., Accessory Type Nut, Compatible with Brand Ridged, Wheeler-Rex, Compatible with Grainger Part Number 4NV21, Compatible with Manufacturer Model Number 31040, 4548, For Use With Straight Pipe Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 19/32" Size (W-632)
- PFERD 8" Mill File - Tapered, Bastard Cut (19004)
- KLEIN TOOLS Stainless Steel Pocket Knife 3-Inch Steel Blade (44034)
- DRILL AMERICA 8" Half Round Smooth File (DIC04960)
- WHEELER-REX Heel Jaw and Pin 60 In. (97602)
- WHEELER-REX NPT Dies UDH, 1/2 to 3/4 (847745)
- WHEELER-REX Cutter Wheel WR 4990/4991 (8038)
- WHEELER-REX NPT Dies UDH, SS, 1/2 to 3/4 (847785)
- WHEELER-REX NPT Dies UDH, SS, 1 to 2 (847790)
- WHEELER-REX Universal Die Head 1/8- 2 (897065)
- ZORO SELECT Bungee, PK28 (TT11C546BGG)
- Wheeler-Rex Pipe & Tubing Tool Parts