Shop All Pipe & Tubing Tool Parts
Wheeler-Rex
Nut 36 In.
Mfr # 97363
Zoro # G8220326
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid, Wheeler-Rex
- Impact Rated No
- For Use With Mfr. Model Number 31035, 4536
- Compatible with Manufacturer Model Number 31035, 4536
- Compatible with Brand Ridged, Wheeler-Rex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 97363
- Zoro # G8220326
- Country of Origin Spain
- Category Pipe & Tubing Tool Parts
Details
Item | Nut 36" |
Fits Brand | Ridgid, Wheeler-Rex |
Impact Rated | No |
For Use With Mfr. Model Number | 31035, 4536 |
Compatible with Manufacturer Model Number | 31035, 4536 |
Compatible with Brand | Ridged, Wheeler-Rex |
Accessory Type | Nut |
For Use With | Straight Pipe Wrench |
Compatible with Manufacturer Part Number | 31035, 4536 |
Compatible Manufacturer Part Number | 31035, 4536 |
Compatible with Manufacturer Model Number [NEW] | 31035, 4536 |
Compatible Manufacturer Model Number | 31035, 4536 |
For Use with Mfr. Model Number | 31035, 4536 |
Description
Nut 36 In., Accessory Type Nut, Compatible with Brand Ridged, Wheeler-Rex, Compatible with Grainger Part Number 4A502, Compatible with Manufacturer Model Number 31035, 4536, For Use With Straight Pipe Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASIMETO 1 38 Stem 01 Rev 0100 AGD2 Dial Indicator (7402261)
- RIDGID Bearing, Rear Spindle (34712)
- CLC WORK GEAR Tool Works Series Bucket Tool Organizer, 48Compartment, Polyester, BlackKhaki (1119)
- ULTRA-DEX USA Carbide Insert, CCMT 21.51 UD52 (CCMT 21.51-ZX3 UD52)
- WHEELER-REX Dies NPT (837825)
- WHEELER-REX Dies NPT, 3/4 12R (837830)
- WHEELER-REX Heel Jaw and Pin 60 In. (97602)
- WHEELER-REX Dies NPT, 1-1/4 12R (837840)
- WHEELER-REX Dies UDH, NPT, 1 to 2 (847750)
- WHEELER-REX Universal Die Head 1/8- 2 (897065)
- RIDGID Jaw Clamp Assembly (40540)
- Wheeler-Rex Power Tool Parts