Shop All Pipe & Tubing Tool Parts
Wheeler-Rex
NPT Dies UDH, SS, 1/2 to 3/4
Mfr # 847785
Zoro # G7977024
original price:
$188.60
6% off
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number Ridge 504A, Ridge 711, Ridge 713, Ridge 811A, Ridge 815A, Ridge 816, Ridge 817, Ridge 842, Ridge 97065, Wheeler Rex 897065
- Impact Rated No
- Fits Brand Ridgid, Wheeler-Rex
- Application Pipe
- For Pipe Size 1/2 in to 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheeler-Rex
- MFR # 847785
- Zoro # G7977024
- UPC # 662933516104
- Country of Origin Japan
- Category Pipe & Tubing Tool Parts
Dimensions
For Pipe Size | 1/2 in to 3/4 in |
Compatible Pipe Size | 1/2 in to 3/4 in |
Details
Item | Threading Dies Universal |
For Use With Mfr. Model Number | Ridge 504A, Ridge 711, Ridge 713, Ridge 811A, Ridge 815A, Ridge 816, Ridge 817, Ridge 842, Ridge 97065, Wheeler Rex 897065 |
Impact Rated | No |
Fits Brand | Ridgid, Wheeler-Rex |
Application | Pipe |
Compatible Material Type | Stainless Steel |
Compatible Threader Type | Threading Machine |
Compatible Die Head Manufacturer Part Number | 504A, 711, 713, 811A, 815A, 816, 817, 842, 97065, 897065 |
For Threader Type | Machine |
Description
Threading Dies Universal, Compatible Pipe Size 1/2 in to 3/4 in, Compatible Material Type Stainless Steel, Application Pipe, Compatible Threader Type Threading Machine, Compatible Die Head Grainger Part Number 4CW40, 4Z974, 5A195, Compatible Die Head Manufacturer Part Number 504A, 711, 713, 811A, 815A, 816, 817, 842, 97065, 897065
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m48x5 Carbon Steel Hex Die (DWTSMH48X5)
- 3M DBI-SALA Belt Loop D-Ring, 1" W, 4" L, PK10 (1500116)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88361)
- KLEIN TOOLS Hex Key Set, L-Style, Ball-End, 12 Pc, Pk/6 (BLS12)
- WHEELER-REX Dies NPT (837825)
- WHEELER-REX Threading Machine Cutter Wheel (60324)
- WHEELER-REX NPT Dies UDH, SS, 1 to 2 (847790)
- WHEELER-REX Universal Die Head 1/8- 2 (897065)
- WHEELER-REX Heel Jaw and Pin 60 In. (97602)
- WHEELER-REX Dies NPT, 1-1/4 12R (837840)
- BOSTITCH Gasket, Cover (P2020000300)
- Wheeler-Rex Power Tool Parts