Shop All Pipe & Tubing Tool Parts
Wheeler-Rex
NPT Dies UDH, 1/2 to 3/4
Mfr # 847745
Zoro # G8420894
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid, Wheeler-Rex
- For Use With Mfr. Model Number Ridge 504A, Ridge 711, Ridge 713, Ridge 811A, Ridge 815A, Ridge 816, Ridge 817, Ridge 842, Ridge 97065, Wheeler Rex 897065
- Impact Rated No
- Application Pipe
- For Threader Type Machine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 847745
- Zoro # G8420894
- UPC # 662933515909
- Country of Origin Japan
- Category Pipe & Tubing Tool Parts
Dimensions
Compatible Pipe Size | 1/2 in to 3/4 in |
For Pipe Size | 1/2 in to 3/4 in |
Details
Item | Threading Dies Universal |
Fits Brand | Ridgid, Wheeler-Rex |
For Use With Mfr. Model Number | Ridge 504A, Ridge 711, Ridge 713, Ridge 811A, Ridge 815A, Ridge 816, Ridge 817, Ridge 842, Ridge 97065, Wheeler Rex 897065 |
Impact Rated | No |
Application | Pipe |
For Threader Type | Machine |
Compatible Die Head Manufacturer Part Number | 504A, 711, 713, 811A, 815A, 816, 817, 842, 97065, 897065 |
Compatible Threader Type | Threading Machine |
Description
Threading Dies Universal, Compatible Pipe Size 1/2 in to 3/4 in, Application Pipe, Compatible Threader Type Threading Machine, Compatible Die Head Grainger Part Number 4CW40, 4Z974, 5A195, Compatible Die Head Manufacturer Part Number 504A, 711, 713, 811A, 815A, 816, 817, 842, 97065, 897065
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 38-Piece (6-24 mm) (SID91211)
- DRILL AMERICA 5/8"x1" HSS Annular Cutter (DWC5-530-116)
- KNIPEX 17 in L 2 3/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 60 015)
- CROWN TOOLS 8 Inch Dovetail Saw Full Handle - 20 TPI (20200)
- WHEELER-REX Threading Machine Cutter Wheel (60324)
- WHEELER-REX Dies NPT, 1-1/2 12R (837845)
- WHEELER-REX Dies NPT, 1 12R (837835)
- WHEELER-REX Cutter Wheel WR 4990/4991 (8038)
- WHEELER-REX NPT Dies UDH, SS, 1 to 2 (847790)
- WHEELER-REX NPT Dies UDH, SS, 1/2 to 3/4 (847785)
- WHEELER-REX Heel Jaw and Pin 60 In. (97602)
- Wheeler-Rex Power Tool Parts