Shop All Wrench Parts
Wheeler-Rex
Nipple Attachment, NPT 4"
Mfr # 62009
Zoro # G7159997
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheeler-Rex
- MFR # 62009
- Zoro # G7159997
- Country of Origin Japan
- Category Wrench Parts
Details
Item | Nipple Attachment,NPT 4" |
Description
Nipple Attachment,NPT 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL TOOLS Dual Scale Dial Caliper, 6", 150mm (6628)
- BESSEY Spring Clamp, Steel, 1" (XM3)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016R)
- VEGA Round Blade Screwdriver, Sl, 5/16 x 7 in (RF2064SD293)
- RIDGID Cutter Roll (34305)
- RIDGID Cutter Wheel, For 4CW53/4CW51/4CW50 (33130)
- RIDGID Chain, Knurled For Jaw Texture, Steel Jaw (93070)
- WESTWARD Replacement Swivel Pad, For 10D497, 10D498 (10D572)
- WESTWARD Blow Mold Case (C1PZ52)
- RIDGID Pipe Wrench Hook Jaw, For 818 / 18 Straight Pipe Wrench Replacement Jaws (31670)
- RIDGID GFCI Cord, 13A/125V (50507)
- Wheeler-Rex Hand Tool Parts