Shop All Wrench Parts
Wheeler-Rex
Nipple Attachment, NPT 3"
Mfr # 62007
Zoro # G7089489
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 62007
- Zoro # G7089489
- Country of Origin Japan
- Category Wrench Parts
Details
Item | Nipple Attachment,NPT 3" |
Description
Nipple Attachment,NPT 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 3/16 In. Slotted-No.1 Phillips Bit (35-912)
- PROTO Torque Multiplier, 2200 ft-lb, 1/2x1 In Dr (J6222CERT)
- DE-STA-CO Toggle Clamp, Vert Hold, 500 Lb, H 6.93 (207-S)
- H & H INDUSTRIAL PRODUCTS 6X15/32" Stainless Steel Ruler(32nd, 64ths, mm & 0.5mm) (7006-0003)
- WESTWARD Repl Heel Jaw/Pin, For 24 In Pipe Wrench (31D068)
- WESTWARD Repl Heel Jaw/Pin, For 10 In Pipe Wrench (31D064)
- WESTWARD Repl Torque Wrench Driver Tang, 3/8 in Dr (23NN61)
- RIDGID Yoke, Asm Compl 40A (40920)
- RIDGID Clevis, Top (50877)
- WILLIAMS Williams Ratchet Repair Kit 3/4" D, H-51B (H-52EHRK)
- RIDGID Spacer (93460)
- Wheeler-Rex Hand Tool Parts