Shop All Wrench Parts
Wheeler-Rex
Nipple Attachment, NPT 1"
Mfr # 62002
Zoro # G7036167
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Accessories
- Pipe Threading Accessory Grouping For Threading
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheeler-Rex
- MFR # 62002
- Zoro # G7036167
- Country of Origin Japan
- Category Wrench Parts
Details
Item | Nipple Attachment,NPT 1" |
Pipe Threading Product Grouping | Pipe Threading Accessories |
Pipe Threading Accessory Grouping | For Threading |
Pipe Threading Accessories - Item | Threader Ratchet and Handle |
Description
Nipple Attachment,NPT 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Metal-Cutting Oscillating Multi-Tool Blade (2 pk) (49-25-1502)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.049 (111104900)
- KRAFT TOOL Hand and Curb Mag Darby, 48x3-1/4" (CF043)
- KIPP Adjustable Handle Size: 1, M05X40, Plastic, Orange RAL 2004, Comp: Steel (K0269.1052X40)
- RIDGID Spring, Torsion .85 Od X 2.2 L (26622)
- RIDGID Replacement Jaws (66708)
- RIDGID Screw, Guide Post (39650)
- RIDGID Set Of Jaws, Serrated For Jaw Texture (93090)
- PROTO Ratchet Repair Kit for 1AH58 And 1AH60 (J5249RK)
- RIDGID Coil/Flat Spring Assy, For 4A498 Wrench (31620)
- RIDGID Pipe Wrench Heel Jaw W/ Pin Assembly, For 824 Straight Pipe Wrench 24" (31105) (31700)
- Wheeler-Rex Hand Tool Parts