Shop All Pipe & Tubing Cutters
Wheeler-Rex
Minislice, 75ft
Mfr # 8521
Zoro # G7042467
product price: $1,252.99
/ea
Free Shipping & Returns
$1,252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/2" to 3/4"
- Includes (1) 8500 Mini Slice, (1) 8507 75ft. Cable, (1) 8610 Cable Grip
- Features 1 /2" NPT Male Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 8521
- Zoro # G7042467
- Country of Origin Canada
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 1/2" to 3/4" |
Includes | (1) 8500 Mini Slice, (1) 8507 75ft. Cable, (1) 8610 Cable Grip |
Item | Minislice,75ft |
Features | 1 /2" NPT Male Thread |
Description
Minislice,75ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Metering 8" Mount, Concealed Hot And Cold Water Metering, Chrome plated (404-VE2805-665ABCP)
- AMERICAN STANDARD Lever Handle Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (2064152.002)
- DECKO Dish Soap Tub Chr Decko (38010)
- TOTO Remote Control Unit Auto Open S550E (THU6055)
- WHEELER-REX Tube Cutter, for SS, 1/8" - 1-3/4" (90730)
- WHEELER-REX Internal Pipe Cutter, 4" (4290)
- WHEELER-REX Tubing Cutter, 1/4" to 1" Cut Cap. (79014)
- WHEELER-REX Ratchet Pipe Cutter, 2"-6" (4906)
- WHEELER-REX Ratchet Pipe Cutter, 2"-10" (49010)
- WHEELER-REX Plastic Beveler, 1-1/2 to 12 in Cap, Alum (9015)
- SUPERIOR TOOL PIPE CUTTER 1/8""- 2"" (02802)
- Wheeler-Rex Plumbing Tools