Shop All Pipe & Tubing Cutters
Wheeler-Rex
Minislice, 100ft
Mfr # 8522
Zoro # G7193691
product price: $1,084.99
/ea
Free Shipping & Returns
$1,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/2" to 3/4"
- Includes (1) 8500 Mini Slice, (1) 8508 100ft. Cable, (1) 8610 Cable Grip
- Features 1 /2" NPT Male Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 8522
- Zoro # G7193691
- Country of Origin Canada
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 1/2" to 3/4" |
Includes | (1) 8500 Mini Slice, (1) 8508 100ft. Cable, (1) 8610 Cable Grip |
Features | 1 /2" NPT Male Thread |
Item | Minislice,100ft |
Description
Minislice,100ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (008050)
- KOHLER Rubber Cover-Sp (1114683-HB1)
- SLOAN Coupling Gasket S21 (63060006)
- ZORO SELECT Fuel Tubing, PVC, 1/8" I.D., 1/4" O.D. (ZUSA-HT-1220)
- WHEELER-REX Ratch Cut, 5/16"-1-1/8" (3790)
- WHEELER-REX Ratchet Pipe Cutter, 2"-15" (49015)
- WHEELER-REX Ring Remover, 1/2"- 1" (89210)
- WHEELER-REX Ratch Cut, 1/8"-3/8" (3590)
- WHEELER-REX Pipe Cutter, Cut Cap.1/8" to 2-7/16" (7291)
- WHEELER-REX Tubing Cutter, 1/4" to 3/4" Cut Cap. (69012)
- NAVAC Tube Cutter, 3/4" Max OD (NTC6)
- Wheeler-Rex Plumbing Tools