Shop All Manual Pipe Threaders
Wheeler-Rex
Manual Threader Set, 1"-2"
Mfr # 4211
Zoro # G7065479
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheeler-Rex
- MFR # 4211
- Zoro # G7065479
- UPC # 662933149005
- Country of Origin Japan
- Category Manual Pipe Threaders
Details
Item | Manual Threader Set,1"-2" |
Description
Manual Threader Set,1 In.-2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Flexible Spring Claw, 23-1/2 in. L, 10 lb. (NO. 16)
- PROTO 1/2 in Drive Hex Socket Bit Metric 13 mm Tip, 3 41/64 in L (J5441-13M)
- GEDORE Torque Wrench, 3/4", 110-550ft/lb (4550-75)
- HUOT Drill Bit Case, Taper Length, Steel (11600)
- WHEELER-REX Threading Machine, 8090, w/2 Dh (8096)
- WHEELER-REX Threading Machine, 8090, w/897065 (8097)
- WHEELER-REX Threading Machine, 1/2"-4" (6790)
- WHEELER-REX Manual Threader Set, 1/2"-2" (4200)
- WHEELER-REX Pipe Slice, 1" NPT Male Thread (8600)
- ROTHENBERGER Manual Pipe Threaders, 1/2 in to 1 in, Rod: No Rod Bolt: No Bolt (70614)
- RIDGID Cordless Pipe Threader Kit, 12R, 4 Ah, 60 V (72013)
- Wheeler-Rex Pipe Threading Equipment