Shop All Pipe & Tubing Cutters
Wheeler-Rex
Manual Pipe Cutter, 2"-8"
Mfr # 5908
Zoro # G7058250
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1-1/2" to 8"
- Cuts Clay, No-Hub Soil Pipe
- Features Manual Cutting Action
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 5908
- Zoro # G7058250
- UPC # 662933160901
- Country of Origin United States
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 1-1/2" to 8" |
Cuts | Clay, No-Hub Soil Pipe |
Item | Manual Pipe Cutter,2"-8" |
Features | Manual Cutting Action |
Description
Manual Pipe Cutter,2"-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 36 X 42 Single-Threshold Shower Base W/ Center Drain (8647-0)
- DELTA Choice, 2 Hdl WalMnted Ktch Fct Chr (P299305LF)
- WATCO Pres Flo Lav Drain, w/Overflow, 1-1/4 In (800-PF-BRS-CP)
- BK RESOURCES Optiflow Cast Body Faucet, 8" Gooseneck Spout, 4" O.C. Splash Mount (BKF-4SM-8G-G)
- WHEELER-REX Ratchet Pipe Cutter, 2"-10" (49010)
- WHEELER-REX Internal Pipe Cutter, 1-1/2" (1590)
- WHEELER-REX Internal Pipe Cutter, 6" (6000)
- WHEELER-REX 69012 Glass Tube Cutter, 1/4in - 3/4in (69012-REX)
- WHEELER-REX Internal Pipe Cutter, 4" (4290)
- WHEELER-REX Pipe Puller, 4"-14" (4012)
- GEDORE Pipe Cutter, 1/8" to 1-1/4" Capacity (230311)
- Wheeler-Rex Pipe & Tubing Cutters