Shop All Pipe & Tubing Cutters
Wheeler-Rex
Manual Pipe Cutter, 2"-6"
Mfr # 5906
Zoro # G7034259
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1-1/2" to 6"
- Cuts Clay, No-Hub Soil Pipe
- Features Manual Cutting Action
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 5906
- Zoro # G7034259
- UPC # 662933160802
- Country of Origin United States
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 1-1/2" to 6" |
Cuts | Clay, No-Hub Soil Pipe |
Features | Manual Cutting Action |
Item | Manual Pipe Cutter,2"-6" |
Description
Manual Pipe Cutter,2"-6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union Reducer "Y", 12mm to 10mm (PW1210)
- GEBERIT Df Wc Sig12 H120 90 Us (111.335.00.5)
- KOHLER Side Spray Assembly (1151402-BN)
- ZORO SELECT 1-1/4" Socket Socket Black Forged Steel Union Class 3000 (1MNU7)
- WHEELER-REX Plastic Beveler, 1-1/2 to 12 in Cap, Alum (9015)
- WHEELER-REX Internal Pipe Cutter, 2" (2290)
- WHEELER-REX Ring Remover, 1/2"- 1" (89210)
- WHEELER-REX Ratchet Pipe Cutter, 2"-12" (49012)
- WHEELER-REX Ratchet Pipe Cutter, 1-1/2"-6" (4916)
- WHEELER-REX Tubing Cutter, 1/4" to 1-1/2" Cut Cap. (79022)
- JONES STEPHENS Pipe/Tube Cutter, Auto, 1/2" (J40260)
- Wheeler-Rex Pipe & Tubing Cutters