Shop All Pipe & Tubing Cutters
Wheeler-Rex
Manual Pipe Cutter, 2"-15"
Mfr # 59015
Zoro # G7145087
product price: $811.99
/ea
Free Shipping & Returns
$811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1-1/2" to 15"
- Cuts Clay, No-Hub Soil Pipe
- Features Manual Cutting Action
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 59015
- Zoro # G7145087
- UPC # 662933214901
- Country of Origin United States
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 1-1/2" to 15" |
Cuts | Clay, No-Hub Soil Pipe |
Features | Manual Cutting Action |
Item | Manual Pipe Cutter,2"-15" |
Description
Manual Pipe Cutter,2"-15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Union, 1-1/2", 150,304, Thrd Heavy (4381033670)
- RIOBEL Hand Shower Holder With Elbow Supply (4950C)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve 2-Way (77C10427A)
- ZORO SELECT Reducing Tee, Galv Iron, 1In.x1In.x3/4In. (783YF0)
- WHEELER-REX Ratch Cut, 1/8"-3/8" (3590)
- WHEELER-REX Tube Cutter, For SS, 1/8" - 1-1/8" (90724)
- WHEELER-REX Pipe Cutter, Cut Cap.1/8" to 1-5/8" (5291)
- WHEELER-REX Ratchet Pipe Cutter, 2"-10" (49010)
- WHEELER-REX Plastic Beveler, 1-1/2 to 12 in Cap, Alum (9015)
- WHEELER-REX Tubing Cutter, 1/4" to 1" Cut Cap. (79014)
- MILWAUKEE TOOL 1" Close Quarters Tubing Cutter (48-22-4262)
- Wheeler-Rex Plumbing Tools