Shop All Pipe & Tubing Cutters
Wheeler-Rex
Manual Pipe Cutter, 2"-10"
Mfr # 59010
Zoro # G7167371
product price: $734.99
/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1-1/2" to 10"
- Cuts Clay, No-Hub Soil Pipe
- Features Manual Cutting Action
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 59010
- Zoro # G7167371
- UPC # 662933214802
- Country of Origin United States
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 1-1/2" to 10" |
Cuts | Clay, No-Hub Soil Pipe |
Item | Manual Pipe Cutter,2"-10" |
Features | Manual Cutting Action |
Description
Manual Pipe Cutter,2"-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reducing Adapter, Steel, 1/2 x 1/4 in (1/2 X 1/4 PTR-S)
- INNOCI-USA Thalia 16 in. W x 20 in. H Recessed LED Medicine Cabinet, Left Hinge Door (69431620L)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/4" x 1/8" Pipe Size (706119-0402)
- LEGEND VALVE 3/4 NO LEAD PRESS x MNPT UNION (450-824P)
- WHEELER-REX Internal Pipe Cutter, 3" (3290)
- WHEELER-REX Manual Pipe Cutter, 2"-8" (5908)
- WHEELER-REX Mini Pipe Slice (8500)
- WHEELER-REX Rerounding Tool Kit, 3/4"-2" (4900)
- WHEELER-REX Internal Pipe Cutter, 1-1/2" (1590)
- WHEELER-REX Ratchet Pipe Cutter, 2"-10" (49010)
- LENOX Tubing Cutter, Copper, Manual (14832TS1)
- Wheeler-Rex Pipe & Tubing Cutters