Shop All Pipe Threading Accessories
Wheeler-Rex
IPS Fitting Saver, 3/4 in, Schedule 80
Mfr # 19076
Zoro # G4937213
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cleanly Removes Pipe From Glued Joints So That A New Pipe Can Be Inserted Without The Need For A Coupler Or Expansion Fitting, Also Removes Threads From Fittings
- For Nominal Pipe Size 3/4 in
- For Use With Schedule 80 Pipe
- Features Fits 3/8 Drill Chuck, Irrigation and Sprinkler Contractors, Perfect For Plumbing, Quickly and Easily Removes Pipe From Solvent Welded Fittings, Saves Time and Money Over Replacing Whole Assemblies
- Fitting Saver Type IPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheeler-Rex
- MFR # 19076
- Zoro # G4937213
- UPC # 662933188455
- Country of Origin United States
- Category Pipe Threading Accessories
Dimensions
For Nominal Pipe Size | 3/4 in |
Chuck Size | 3/8 in |
Compatible Pipe Size | 3/4 in |
Maximum Compatible Pipe Size | 3/4 in |
Min. to Max. Pipe Size | 3/4 in |
For Pipe Size | 3/4 in |
Details
Item | IPS Fitting Saver |
Application | Cleanly Removes Pipe From Glued Joints So That A New Pipe Can Be Inserted Without The Need For A Coupler Or Expansion Fitting, Also Removes Threads From Fittings |
For Use With | Schedule 80 Pipe |
Features | Fits 3/8 Drill Chuck, Irrigation and Sprinkler Contractors, Perfect For Plumbing, Quickly and Easily Removes Pipe From Solvent Welded Fittings, Saves Time and Money Over Replacing Whole Assemblies |
Fitting Saver Type | IPS |
Pipe Schedule | 80 |
Pipe Savers - Item | Pipe Fitting Saver |
Tool Weight | 0.5 lb |
Compatible Pipe Schedule | 80 |
Number of Pieces | 1 |
Product Type | Fitting Saver |
Description
IPS Fitting Saver, Fitting Saver Type IPS, Compatible Pipe Size 3/4 in, Compatible Pipe Schedule 80, Chuck Size 3/8 in, Features Fits 3/8 Drill Chuck, Irrigation and Sprinkler Contractors, Perfect For Plumbing, Quickly and Easily Removes Pipe From Solvent Welded Fittings, Saves Time and Money Over Replacing Whole Assemblies, Tool Weight 0.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH 5/8 FLARE NUT- CHROME (MT4120)
- VESSEL BALL GRIP Screwdriver No.220 -6x200 (220S6200)
- FOWLER X-Proof IP54 Shockproof Indicator - White (525204500)
- MALCO Siding Overlap Gauge Set, 6 in, Steel (FCG2)
- WHEELER-REX Cutter Wheel (60322)
- WHEELER-REX IPS Fitting Saver, 1 in, Schedule 40 (19100)
- WHEELER-REX Schedule 80 Guide, 1-1/2 in, For 16150 (700588)
- WHEELER-REX Schedule 80 Guide, 2 in, For 16200 (700589)
- WHEELER-REX IPS Fitting Saver, 1/2 in, Schedule 80 (19051)
- WHEELER-REX Pipe Fitting Reamer Kit, Schedule 40 (16010)
- RIDGID Carrying Case (B-171-X)
- Wheeler-Rex Pipe Threading Equipment