Shop All Pipe Threading Accessories
Wheeler-Rex
IPS Fitting Saver, 1/2 in, Schedule 80
Mfr # 19051
Zoro # G4937204
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Schedule 80 Pipe
- For Nominal Pipe Size 1/2 in
- Application Cleanly Removes Pipe From Glued Joints So That A New Pipe Can Be Inserted Without The Need For A Coupler Or Expansion Fitting, Also Removes Threads From Fittings
- Chuck Size 3/8 in
- Fitting Saver Type IPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 19051
- Zoro # G4937204
- UPC # 662933188356
- Country of Origin United States
- Category Pipe Threading Accessories
Dimensions
For Nominal Pipe Size | 1/2 in |
Chuck Size | 3/8 in |
Compatible Pipe Size | 1/2 in |
Min. to Max. Pipe Size | 1/2 in |
For Pipe Size | 1/2 in |
Maximum Compatible Pipe Size | 1/2 in |
Details
For Use With | Schedule 80 Pipe |
Application | Cleanly Removes Pipe From Glued Joints So That A New Pipe Can Be Inserted Without The Need For A Coupler Or Expansion Fitting, Also Removes Threads From Fittings |
Item | IPS Fitting Saver |
Fitting Saver Type | IPS |
Pipe Savers - Item | Pipe Fitting Saver |
Pipe Schedule | 80 |
Features | Fits 3/8 Drill Chuck, Irrigation and Sprinkler Contractors, Perfect For Plumbing, Quickly and Easily Removes Pipe From Solvent Welded Fittings, Saves Time and Money Over Replacing Whole Assemblies |
Compatible Pipe Schedule | 80 |
Tool Weight | 0.45 lb |
Number of Pieces | 1 |
Product Type | Fitting Saver |
Description
IPS Fitting Saver, Fitting Saver Type IPS, Compatible Pipe Size 1/2 in, Compatible Pipe Schedule 80, Chuck Size 3/8 in, Features Fits 3/8 Drill Chuck, Irrigation and Sprinkler Contractors, Perfect For Plumbing, Quickly and Easily Removes Pipe From Solvent Welded Fittings, Saves Time and Money Over Replacing Whole Assemblies, Tool Weight 0.45 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Knockout Punch, 24mm (109240)
- DRILL AMERICA J Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSDJS)
- BON TOOL Bon 21-226 Poly Mortar Tub, Forklift (21-226)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 15/16 in Size, Deep Socket, Black Phosphate (49-66-6338)
- WHEELER-REX Pipe Fitting Reamer Kit, Schedule 40 (16010)
- WHEELER-REX IPS Fitting Saver Kit, Schedule 80 (19025)
- WHEELER-REX IPS Fitting Saver, 3/4 in, Schedule 80 (19076)
- WHEELER-REX IPS Fitting Saver, 1/2 in, Schedule 40 (19050)
- WHEELER-REX IPS Fitting Saver, 3/4 in, Schedule 40 (19075)
- WHEELER-REX IPS Fitting Saver, 1 in, Schedule 40 (19100)
- ROTHENBERGER Nipple, 1/8"-1-3/4" (R04201618R)
- Wheeler-Rex Pipe Threading Equipment