Shop All Pipe & Tubing Cutters
Wheeler-Rex
Internal Pipe Cutter, 4", Schedule 80
Mfr # 4490
Zoro # G7151125
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1-5/8" to 11-5/8"
- Cuts PVC, ABS
- Pipe Threading Accessory Grouping For Threading
- Pipe Threading Product Grouping Pipe Threading Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 4490
- Zoro # G7151125
- Country of Origin United States
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 1-5/8" to 11-5/8" |
Cuts | PVC, ABS |
Item | Internal Pipe Cutter,4",Schedule 80 |
Pipe Threading Accessory Grouping | For Threading |
Pipe Threading Product Grouping | Pipe Threading Accessories |
Pipe Threading Accessories - Item | Threader Ratchet and Handle |
Description
Internal Pipe Cutter,4 In.,Schedule 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 184445BN (184445BN)
- ELKAY Elkay T/L Barrier Free Child Vr Stainless Steel (VRCTL8SC)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/8" Pipe Size (22UL05)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8263H210)
- WHEELER-REX Internal Pipe Cutter, 4" (4290)
- WHEELER-REX Tube Cutter, for SS, 1/8" - 1-3/4" (90730)
- WHEELER-REX Manual Pipe Cutter, 1-1/2"-8" (5918)
- WHEELER-REX Rerounding Tool Kit, 3/4"-2" (4900)
- WHEELER-REX Manual Pipe Cutter, 2"-8" (5908)
- WHEELER-REX Tubing Cutter, 1/4" to 1" Cut Cap. (79014)
- HORIZON TOOL Blade For #157 Tube Cutter (CAL157-600)
- Wheeler-Rex Plumbing Tools