Shop All Pressure Test Pumps
Wheeler-Rex
Hydrostatic Test Pump, 1000 PSI
Mfr # 29201
Zoro # G3397301
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand Operated
- Inlet 3/4 in Female GH
- Outlet 1/4 in MNPT From 10 ft Output Hose
- Max. Pressure 1,000 psi
- Overall Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 29201
- Zoro # G3397301
- UPC # 662933196603
- Country of Origin United States
- Category Pressure Test Pumps
Dimensions
Overall Width | 10 in |
Overall Length | 15 in |
Overall Height | 8 in |
Discharge Hose Length | 10 ft |
Intake Connection Size | 3/4 in |
Discharge Connection Size | 1/4 in |
Discharge Hose Size | 3/4 in |
Details
Item | Hydrostatic Test Pump |
Type | Hand Operated |
Inlet | 3/4 in Female GH |
Outlet | 1/4 in MNPT From 10 ft Output Hose |
Max. Pressure | 1,000 psi |
Discharge Pressure (Maximum) | 1,000 psi |
Discharge Hose Type | NPT |
Housing Material | Steel |
Intake Connection Type | GHT |
Discharge Connection Type | MNPT |
Description
Hydrostatic Test Pump, Discharge Connection Size 1/4 in, Discharge Connection Type MNPT, Discharge Pressure (Maximum) 1,000 psi, Intake Connection Size 3/4 in, Intake Connection Type GHT, Housing Material Steel, Overall Height 8 in, Overall Length 15 in, Overall Width 10 in, Tank Capacity Not Applicable, Discharge Hose Length 10 ft, Discharge Hose Size 3/4 in, Discharge Hose Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Gasket, 94026 (94026)
- FILL-RITE Meter, Digital, 1 In. FNPT, 2-20 gpm (820)
- ARMSTRONG MECH SEAL KIT W/ GASKET (8975000-98403K)
- JOHNSON PUMP 500 GPH Proline Bilge Pump (22502)
- WHEELER-REX Hydro Test Pump, 15gpm, 300psi, Honda, 35in. (466000)
- WHEELER-REX Hydro Test Pump, 5.4gpm, 300psi, B and H (46301)
- WHEELER-REX Hydro Test Pump, 5.4gpm, 300psi, Honda, 34in (463010)
- WHEELER-REX Pneumatic Test Pump, 3/4 In, 1.0 GPM (32300)
- WHEELER-REX Hyrdo Test Pmp, 10 gpm, Triplex Pistn, 3/4 (465110)
- WHEELER-REX Hyrdo Test Pmp, 3 gpm, Duplex Plunger, 1/2 (35110)
- MITYVAC Mityvac MYMV8000 Vacuum Pump with Gauge (MYMV8000)
- Wheeler-Rex Pressure Test Pumps