Shop All Pressure Test Pumps
Wheeler-Rex
Hydro Test Pump, 3.5gpm, 3000psi, Honda
Mfr # 373080
Zoro # G2470329
product price: $4,439.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,439.99
Free 30-Day Returns
Key Features
- Type Triplex Piston, Positive Displacement
- Power Source Gasoline
- HP 8 1/2
- Inlet 1/2 in NPT
- Outlet 3/8 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 373080
- Zoro # G2470329
- UPC # 662933600957
- Country of Origin United States
- Category Pressure Test Pumps
Dimensions
Length | 39 in |
Width | 28 in |
Height | 27 in |
Discharge Connection Size | 1/2 in |
Overall Height | 27 in |
Discharge Hose Size | 1/2 in |
Shaft Outer Diameter | 1 in |
Intake Hose Size | 3/4 in |
Intake Hose Length | 10 ft |
Overall Width | 28 in |
Overall Length | 39 in |
Intake Connection Size | 1/2 in |
Discharge Hose Length | 10 ft |
Description
Hydrostatic Test Pump, Discharge Connection Size 1/2 in, Discharge Connection Type Hose, Discharge Pressure (Maximum) 3,000 psi, Engine Brand Honda, Flow Rate (Maximum) 3.5 gpm, Horsepower (Maximum) 8 1/2 hp, Intake Connection Size 1/2 in, Intake Connection Type Hose, Overall Height 27 in, Overall Length 39 in, Overall Width 28 in, Pump Design Triplex Plunger, Discharge Hose Size 1/2 in, Discharge Hose Type Hose, Intake Hose Type Hose, Intake Hose Size 3/4 in, Discharge Hose Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Connecting Rod (96532)
- HUSKY Fuel Hose 3/4" Magbreak Fitting (008330)
- WAYNE Jet Assem 2 Pipe #55465 (55465-WYN1)
- DAYTON Pump Repair Kit, For 2ZWT6A, 2ZWT7A (21TG60)
- WHEELER-REX FIRE HOSE TESTER (373020)
- WHEELER-REX Suction Hose, With Strainer, 10 Ft. (34550)
- WHEELER-REX Hyrdo Test Pmp, 1 gpm, Duplex Plunger, 3/4 (33110)
- WHEELER-REX Hydro Test Pump, 1gpm, 10,000psi, Air Motor (32450)
- WHEELER-REX Hydro Test Pump, 1.1gpm, 2000 psi, Electric (47102)
- WHEELER-REX Hydro Test Pump, 2.2gpm, 1000 psi, Electric (47100)
- WHEELER-REX Hydro Test Pump, 5.4gpm, 300psi, B and H (46301)
- Wheeler-Rex Pressure Test Pumps