Shop All Pressure Test Pumps
Wheeler-Rex
Hydro Test Pump, 15gpm, 300psi, Honda, 35in.
Mfr # 466000
Zoro # G2155295
product price: $4,329.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,329.99
Free 30-Day Returns
Key Features
- Power Source Gasoline
- Type Triple Diaphragm Pump, Positive Displacement
- HP 5 1/2
- Inlet 1 in
- Outlet 3/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 466000
- Zoro # G2155295
- UPC # 662933383102
- Country of Origin United States
- Category Pressure Test Pumps
Dimensions
Length | 28 in |
Width | 24 in |
Height | 35 in |
Shaft Size | 1 in |
Overall Width | 18 in |
Overall Length | 39 in |
Overall Height | 26 in |
Intake Hose Size | 1 in |
Discharge Hose Length | 10 ft |
Discharge Hose Size | 3/4 in |
Discharge Connection Size | 3/4 in |
Intake Connection Size | 1 in |
Shaft Outer Diameter | 1 in |
Intake Hose Length | 10 ft |
Description
Hydrostatic Test Pump, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Discharge Pressure (Maximum) 300 psi, Engine Brand Honda, Flow Rate (Maximum) 15 gpm, Horsepower (Maximum) 5 1/2 hp, Intake Connection Size 1 in, Intake Connection Type Hose, Overall Height 26 in, Overall Length 39 in, Overall Width 18 in, Pump Design Triple Diaphragm, Discharge Hose Size 3/4 in, Discharge Hose Type Hose, Intake Hose Type Hose, Intake Hose Size 1 in, Discharge Hose Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY 1-1/2 HP 2" Manual Submersible Sewage Pump 460V (WS1534BHF)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (219sp)
- DAYTON Pressure Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 3 Stage (45MW29)
- STENNER S3QP Tube Housing Cover with leak detect sensor (S3600-1)
- WHEELER-REX Hydrostatic Test Pump, 870 PSI (29900)
- WHEELER-REX Hyrdo Test Pmp, 10 gpm, Triplex Pistn, 3/4 (46511)
- WHEELER-REX Hydro Test Pump, 5.4gpm, 300psi, B and H (46301)
- WHEELER-REX Suction Hose, With Strainer, 10 Ft. (34550)
- WHEELER-REX Hydro Test Pump, 3.5gpm, 3000psi, Honda (373080)
- WHEELER-REX Hydrostatic Test Pump, 300 PSI (29200)
- WHEELER-REX Hydrostatic Test Pump, 1000 PSI (29201)
- Wheeler-Rex Pressure Test Pumps