Shop All Pressure Test Pumps
Wheeler-Rex
Hydro Test Pump, 15gpm, 300psi, B and H
Mfr # 46600
Zoro # G2155301
original price:
$4,444.99
5% off
new price: $4,182.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,182.99
Free 30-Day Returns
Key Features
- Type Triple Diaphragm Pump, Positive Displacement
- Power Source Gasoline
- HP 6 1/2
- Inlet 1 in
- Outlet 3/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 46600
- Zoro # G2155301
- UPC # 662933209150
- Country of Origin United States
- Category Pressure Test Pumps
Dimensions
Length | 28 in |
Width | 24 in |
Height | 35 in |
Shaft Size | 1 in |
Overall Width | 19 in |
Overall Length | 39 in |
Overall Height | 26 in |
Discharge Hose Size | 3/4 in |
Intake Hose Size | 1 in |
Discharge Connection Size | 3/4 in |
Intake Connection Size | 1 in |
Discharge Hose Length | 10 ft |
Intake Hose Length | 10 ft |
Shaft Outer Diameter | 1 in |
Description
Hydrostatic Test Pump, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Discharge Pressure (Maximum) 300 psi, Engine Brand Briggs & Stratton, Flow Rate (Maximum) 15 gpm, Horsepower (Maximum) 6 1/2 hp, Intake Connection Size 1 in, Intake Connection Type Hose, Overall Height 26 in, Overall Length 39 in, Overall Width 19 in, Pump Design Triple Diaphragm, Discharge Hose Size 3/4 in, Discharge Hose Type Hose, Intake Hose Type Hose, Intake Hose Size 1 in, Discharge Hose Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPP S60x6 Female Buttress x 1-1/2 Male BSP Pipe Thread Adapter (HMFB/15UD/027)
- DAYTON Hand Drum Pump, Polypropylene, 5/8In OD (3BY46)
- BERLISS Mechanical Seal, Type 2, 1-5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-514)
- PALMETTO PACKING Packing Extractor Set A, Corkscrew (1116)
- WHEELER-REX Hydro Test Pump, 15gpm, 300psi, Honda, 35in. (466000)
- WHEELER-REX Hydro Test Pump, 1gpm, 10,000psi, Air Motor (32450)
- WHEELER-REX Hydrostatic Test Pump, 300 PSI (29200)
- WHEELER-REX Hyrdo Test Pmp, 3 gpm, Duplex Plunger, 1/2 (35110)
- WHEELER-REX Hyrdo Test Pmp, 10 gpm, Triplex Pistn, 3/4 (465110)
- WHEELER-REX Hydro Test Pump, 1.1gpm, 2000 psi, Electric (47102)
- WHEELER-REX Hyrdo Test Pmp, 10 gpm, Triplex Pistn, 3/4 (46511)
- Wheeler-Rex Pressure Test Pumps