Shop All Pressure Test Pumps
Wheeler-Rex
Hydro Test Pump, 1.1gpm, 2000 psi, Electric
Mfr # 47102
Zoro # G1596196
product price: $2,609.99
/ea
Free Shipping & Returns
$2,609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Triplex Piston, Positive Displacement
- Power Source Electric
- HP 1 1/2
- Inlet 3/8 in NPT
- Voltage 200V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 47102
- Zoro # G1596196
- UPC # 662933209457
- Country of Origin United States
- Category Pressure Test Pumps
Dimensions
Length | 28 in |
Width | 17 in |
Shaft Size | 5/8 in |
Height | 35 in |
Discharge Hose Length | 10 ft |
Overall Length | 28 in |
Discharge Hose Size | 1/2 in |
Intake Hose Length | 10 ft |
Shaft Outer Diameter | 5/8 in |
Intake Connection Size | 3/8 in |
Overall Width | 17 in |
Overall Height | 35 in |
Discharge Connection Size | 3/8 in |
Intake Hose Size | 3/8 in |
Description
Hydrostatic Test Pump, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Discharge Pressure (Maximum) 2,000 psi, Flow Rate (Maximum) 1.1 gpm, Horsepower (Maximum) 1 1/2 hp, Intake Connection Size 3/8 in, Intake Connection Type NPT, Intake Hose Size 3/8 in, Intake Hose Type NPT, Motor Speed (Maximum) 3,450 RPM, Nameplate Voltage 115/220V AC, Overall Height 35 in, Overall Length 28 in, Overall Width 17 in, Pump Design Triplex Piston, Discharge Hose Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, 1 MNPT, 1-10 GPM (H621-010-R)
- HUSKY Fuel Nozzle, Diesel, 1GS, Green, non-UL (045703N-03)
- SPRINGER PARTS C218/328-3E Pump Service Kit, #3 EPDM; Replaces Alfa Laval Part# 480512 (480512SP)
- GEMS SENSORS 1/2" MNPT SPST NO Liquid Flow Switch AC or DC 2 gpm (FS-150, NO, 2.0GPM)
- WHEELER-REX Hydro Test Pump, 15gpm, 300psi, Honda, 35in. (466000)
- WHEELER-REX FIRE HOSE TESTER (373040)
- WHEELER-REX FIRE HOSE TESTER (373020)
- WHEELER-REX Pneumatic Test Pump, 3/4 In, 1.0 GPM (32300)
- WHEELER-REX Hyrdo Test Pmp, 1 gpm, Duplex Plunger, 3/4 (33110)
- WHEELER-REX Hydro Test Pump, 5.4gpm, 300psi, Honda, 34in (463010)
- ROTHENBERGER Tp25 Pressure Testing Pump (60250)
- Wheeler-Rex Pressure Test Pumps