Shop All Pressure Test Pumps
This Product is Discontinued
Wheeler-Rex
Hydro Test Pump, 10gpm, 400psi, Honda, 34in. (Discontinued)
Mfr # 464530
Zoro # G2155310
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type Twin Piston Pump, Positive Displacement
- Power Source Gasoline
- HP 5 1/2
- Inlet 3/4 in NPT
- Outlet 3/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 464530
- Zoro # G2155310
- UPC # 662933382907
- Country of Origin United States
- Category Pressure Test Pumps
Dimensions
Length | 27 in |
Width | 22 in |
Shaft Size | 1 in |
Height | 34 in |
Overall Width | 22 in |
Overall Length | 27 in |
Overall Height | 34 in |
Intake Hose Length | 10 ft |
Discharge Hose Length | 10 ft |
Discharge Connection Size | 3/4 in |
Intake Connection Size | 3/4 in |
Intake Hose Size | 3/4 in |
Discharge Hose Size | 3/4 in |
Shaft Outer Diameter | 1 in |
Dimensions (LxWxH) | 27 in x 22 in x 34 in |
Description
Hydrostatic Test Pump, Discharge Connection Size 3/4 in, Discharge Connection Type Hose, Engine Brand Honda, Flow Rate (Maximum) 10 gpm, Horsepower (Maximum) 5 1/2 hp, Intake Connection Size 3/4 in, Intake Connection Type Hose, Overall Height 34 in, Overall Length 27 in, Overall Width 22 in, Pump Design Twin Piston, Discharge Hose Size 3/4 in, Discharge Hose Type Hose, Intake Hose Type Hose, Intake Hose Size 3/4 in, Discharge Hose Length 10 ft, Gauge Reading (Maximum) 600 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.