Shop All Pipe Threading and Cutting Machines
Wheeler-Rex
Hydraulic Pipe Cutter, 6 to 24 in Cap
Mfr # 5590-24
Zoro # G4814433
product price: $6,454.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$6,454.99
Free 30-Day Returns
Key Features
- Application For Cutting Larger Diameter Cast Iron, Tile and Concrete Pipe
- Length 38 in
- Includes Carrying Case, Hose, Pump
- For Use With Remote Hydraulic Pump
- Features Chain Squeezes and Pops Pipe, Does Not Rotate Around Pipe, Only Requires Clearance of 2 to 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 5590-24
- Zoro # G4814433
- UPC # 662933386554
- Country of Origin United States
- Category Pipe Threading and Cutting Machines
Dimensions
Length | 38 in |
Tool Length | 38 in |
Compatible Maximum Pipe Size | 18 in |
Compatible Minimum Pipe Size | 4 in |
Details
Item | Hydraulic Pipe Cutter |
Application | For Cutting Larger Diameter Cast Iron, Tile and Concrete Pipe |
Includes | Carrying Case, Hose, Pump |
For Use With | Remote Hydraulic Pump |
Features | Chain Squeezes and Pops Pipe, Does Not Rotate Around Pipe, Only Requires Clearance of 2 to 3 in |
Pipe Capacity | 6 to 24 in Soil Pipe |
Construction | Forged steel jaws, hardened steel chain |
Pressure Range | 900 to 9700 psi |
Oil Capacity | 1 qt |
Wall Thickness | Varies |
Pipe Threading Product Grouping | Pipe Cutter |
Tool Series | 5590 |
Hydraulic Actuation | Hand Pump |
Compatible Material Type | Cast Iron |
Maximum Operating Pressure | 9,700 psi |
Product Type | Hydraulic Pipe Cutter |
Minimum Operating Pressure | 900 psi |
Description
Hydraulic Pipe Cutter, Product Type Hydraulic Pipe Cutter, Compatible Material Type Cast Iron, Compatible Maximum Pipe Size 18 in, Compatible Minimum Pipe Size 4 in, Hydraulic Actuation Hand Pump, Pressure Port Not Applicable, Maximum Operating Pressure 9,700 psi, Minimum Operating Pressure 900 psi, Minimum Flow Rate Not Applicable, Maximum Flow Rate Not Applicable, Includes Carrying Case, Hose, Pump, Tool Series 5590
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.394 (111139400)
- MILWAUKEE TOOL 400 MCM Aluminum 6T U Style Die (49-16-U400)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M12, 25mm, PK8 (50212)
- K-TOOL INTERNATIONAL K Tool International KTI23081 Breaker Bar 24 Inch 1-2 Drive (KTI23081)
- WHEELER-REX Hydraulic Pipe Cutter, 6 to 20 in Cap (5590-20)
- WHEELER-REX Hydraulic Pipe Cutter, 2 to 10 in Cap (2990-10)
- WHEELER-REX Hydraulic Pipe Cutter, 2 to 8 in Cap (2990-8)
- WHEELER-REX Hydraulic Pipe Cutter, 4 to 12 in. Cap (3890-12)
- WHEELER-REX Sidekick III, 2 Die Heads (8993)
- WHEELER-REX Hydraulic Pipe Cutter, 4 to 24 in Cap (3890-24)
- RIDGID Pipe Threading and Cutting Machines, 1/4 in to 4 in, Rod: 1/4 in to 2 in Bolt: 1/4 in to 2 in (26092/92467)
- Wheeler-Rex Pipe Threading and Cutting Machines