Shop All Pipe Threading and Cutting Machines
Wheeler-Rex
Hydraulic Pipe Cutter, 6 to 20 in Cap
Mfr # 5590-20
Zoro # G4814135
product price: $5,589.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,589.99
Free 30-Day Returns
Key Features
- Application For Cutting Larger Diameter Cast Iron, Tile and Concrete Pipe
- Length 38 in
- Includes Carrying Case, Hose, Pump
- For Use With Remote Hydraulic Pump
- Features Chain Squeezes and Pops Pipe, Does Not Rotate Around Pipe, Only Requires Clearance of 2 to 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 5590-20
- Zoro # G4814135
- UPC # 662933386509
- Country of Origin United States
- Category Pipe Threading and Cutting Machines
Dimensions
Length | 38 in |
Tool Length | 38 in |
Compatible Maximum Pipe Size | 15 in |
Compatible Minimum Pipe Size | 4 in |
Details
Item | Hydraulic Pipe Cutter |
Application | For Cutting Larger Diameter Cast Iron, Tile and Concrete Pipe |
Includes | Carrying Case, Hose, Pump |
For Use With | Remote Hydraulic Pump |
Features | Chain Squeezes and Pops Pipe, Does Not Rotate Around Pipe, Only Requires Clearance of 2 to 3 in |
Pressure Range | 900 to 9700 psi |
Wall Thickness | Varies |
Construction | Forged steel jaws, hardened steel chain |
Oil Capacity | 1 qt |
Pipe Capacity | 6 to 20 in Soil Pipe |
Pipe Threading Product Grouping | Pipe Cutter |
Hydraulic Actuation | Hand Pump |
Maximum Operating Pressure | 9,700 psi |
Compatible Material Type | Cast Iron, Concrete, Tile |
Minimum Operating Pressure | 900 psi |
Mounting Location | Trench |
Tool Series | 5590 |
Product Type | Hydraulic Pipe Cutter |
Description
Hydraulic Pipe Cutter, Product Type Hydraulic Pipe Cutter, Compatible Material Type Cast Iron, Concrete, Tile, Compatible Maximum Pipe Size 15 in, Compatible Minimum Pipe Size 4 in, Hydraulic Actuation Hand Pump, Pressure Port Not Applicable, Maximum Operating Pressure 9,700 psi, Minimum Operating Pressure 900 psi, Minimum Flow Rate Not Applicable, Maximum Flow Rate Not Applicable, Includes Carrying Case, Hose, Pump, Tool Series 5590, Mounting Location Trench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL DRYWALL SQUARE ""T"" 48"" (JTS48)
- KEO Drill/Countersink, 60 deg., #5, 7/16in, LH, (10550)
- KODIAK CUTTING TOOLS .501 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484611)
- SOG Twitch II(TM) Folding Knife (TWI8-CP)
- WHEELER-REX Hydraulic Pipe Cutter, 2 to 10 in Cap (2990-10)
- WHEELER-REX Hydraulic Pipe Cutter, 2 to 12 in Cap (2990-12)
- WHEELER-REX Hydraulic Pipe Cutter, 2 to 8 in Cap (2990-8)
- WHEELER-REX Sidekick III, 60131, Manual, Die Head (8992)
- WHEELER-REX Hydraulic Pipe Cutter, 4 to 12 in. Cap (3890-12)
- WHEELER-REX Hydraulic Pipe Cutter, 4 to 24 in Cap (3890-24)
- RIDGID Model 1224 Threading Machine with Hammer Chuck, 26092, 1/4" - 4" NPT, 120 V (1224)
- Wheeler-Rex Pipe Threading and Cutting Machines