Shop All Pipe Threading and Cutting Machines
Wheeler-Rex
Hydraulic Pipe Cutter, 6 to 18 in. Cap
Mfr # 5590-18
Zoro # G4823725
product price: $5,392.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$5,392.99
Free 30-Day Returns
Key Features
- Application For Cutting Larger Diameter Cast Iron, Tile and Concrete Pipe
- Length 38 in
- Includes Carrying Case, Hose, Pump
- For Use With Remote Hydraulic Pump
- Features Chain Squeezes and Pops Pipe, Does Not Rotate Around Pipe, Only Requires Clearance of 2 to 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 5590-18
- Zoro # G4823725
- UPC # 662933386455
- Country of Origin United States
- Category Pipe Threading and Cutting Machines
Dimensions
Length | 38 in |
Tool Length | 38 in |
Compatible Maximum Pipe Size | 36 in |
Compatible Minimum Pipe Size | 6 in |
Details
Item | Hydraulic Pipe Cutter |
Application | For Cutting Larger Diameter Cast Iron, Tile and Concrete Pipe |
Includes | Carrying Case, Hose, Pump |
For Use With | Remote Hydraulic Pump |
Features | Chain Squeezes and Pops Pipe, Does Not Rotate Around Pipe, Only Requires Clearance of 2 to 3 in |
Pressure Range | 9000 to 9700 psi |
Pipe Capacity | 6 to 18 in Cast Iron Water Main |
Construction | Forged steel jaws, hardened steel chain |
Wall Thickness | Varies |
Oil Capacity | 1 qt |
Pipe Threading Product Grouping | Pipe Cutter |
Maximum Operating Pressure | 9,700 psi |
Tool Series | 5590 |
Minimum Operating Pressure | 9,000 psi |
Product Type | Hydraulic Pipe Cutter |
Hydraulic Actuation | Hand Pump |
Compatible Material Type | Cast Iron |
Description
Hydraulic Pipe Cutter, Product Type Hydraulic Pipe Cutter, Compatible Material Type Cast Iron, Compatible Maximum Pipe Size 36 in, Compatible Minimum Pipe Size 6 in, Hydraulic Actuation Hand Pump, Pressure Port Not Applicable, Maximum Operating Pressure 9,700 psi, Minimum Operating Pressure 9,000 psi, Minimum Flow Rate Not Applicable, Maximum Flow Rate Not Applicable, Includes Carrying Case, Hose, Pump, Tool Series 5590
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Telescop Mirror, Glass, 2-1/4 In, 36-1/2 L (309S1)
- MILWAUKEE TOOL Cordless Combination Kit, 12.0V, Li-Ion (2494-22, 48-11-2420)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- DRILL AMERICA .1980 HSS Straight Shank Chucking Reamer (DWRR.1980)
- WHEELER-REX Hydraulic Pipe Cutter, 4 to 12 in. Cap (3890-12)
- WHEELER-REX Hydraulic Pipe Cutter, 6 to 20 in Cap (5590-20)
- WHEELER-REX Sidekick III, 60131, Manual, Die Head (8992)
- WHEELER-REX Sidekick III, 2 Die Heads (8993)
- WHEELER-REX Hydraulic Pipe Cutter, 4 to 24 in Cap (3890-24)
- WHEELER-REX Hydraulic Pipe Cutter, 2 to 8 in Cap (2990-8)
- MILWAUKEE TOOL M18 FUEL Compact Pipe Threader with ONE-KEY Kit with 1/2 in. - 1-1/4 in. Compact NPT Forged Aluminum Die Heads (2870-22)
- Wheeler-Rex Pipe Threading Equipment