Shop All Pipe Threading and Cutting Machines
Wheeler-Rex
Hydraulic Pipe Cutter, 4 to 15 in Cap
Mfr # 3890-15
Zoro # G4814424
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$3,948.99
Free 30-Day Returns
Key Features
- Application For Cutting Larger Diameter Cast Iron, Tile and Concrete Pipe
- Length 38 in
- Includes Carrying Case, Hose, Pump
- For Use With Remote Hydraulic Pump
- Features Chain Squeezes and Pops Pipe, Does Not Rotate Around Pipe, Only Requires Clearance of 2 to 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheeler-Rex
- MFR # 3890-15
- Zoro # G4814424
- UPC # 662933381504
- Country of Origin United States
- Category Pipe Threading and Cutting Machines
Dimensions
Length | 38 in |
Tool Length | 38 in |
Compatible Maximum Pipe Size | 15 in |
Compatible Minimum Pipe Size | 4 in |
Details
Item | Hydraulic Pipe Cutter |
Application | For Cutting Larger Diameter Cast Iron, Tile and Concrete Pipe |
Includes | Carrying Case, Hose, Pump |
For Use With | Remote Hydraulic Pump |
Features | Chain Squeezes and Pops Pipe, Does Not Rotate Around Pipe, Only Requires Clearance of 2 to 3 in |
Oil Capacity | 1 qt |
Pipe Capacity | 4 to 15 in Soil Pipe |
Construction | Forged steel jaws, hardened steel chain |
Pressure Range | 5700 to 6000 psi |
Wall Thickness | Varies |
Pipe Threading Product Grouping | Pipe Cutter |
Tool Series | 3890 |
Product Type | Hydraulic Pipe Cutter |
Minimum Operating Pressure | 5,700 psi |
Compatible Material Type | Cast Iron |
Maximum Operating Pressure | 6,000 psi |
Hydraulic Actuation | Hand Pump |
Description
Hydraulic Pipe Cutter, Product Type Hydraulic Pipe Cutter, Compatible Material Type Cast Iron, Compatible Maximum Pipe Size 15 in, Compatible Minimum Pipe Size 4 in, Hydraulic Actuation Hand Pump, Pressure Port Not Applicable, Maximum Operating Pressure 6,000 psi, Minimum Operating Pressure 5,700 psi, Minimum Flow Rate Not Applicable, Maximum Flow Rate Not Applicable, Includes Carrying Case, Hose, Pump, Tool Series 3890
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT COMPACT 20V LASERS 3x361 (DCLE34031D1)
- PERFORMANCE TOOL 107pc HOME & AUTO TOOL SET (PTW1532)
- EAZYPOWER Spark Plug Tap, 18mm x 1.50mm (82576)
- ZORO SELECT Center Drill, 82 deg. Angle, 4in.L (300-006003B)
- WHEELER-REX Hydraulic Pipe Cutter, 2 to 8 in Cap (2990-8)
- WHEELER-REX Hydraulic Pipe Cutter, 6 to 20 in Cap (5590-20)
- WHEELER-REX Sidekick III, 60131, Manual, Die Head (8992)
- WHEELER-REX Hydraulic Pipe Cutter, 2 to 12 in Cap (2990-12)
- WHEELER-REX Hydraulic Pipe Cutter, 4 to 24 in Cap (3890-24)
- WHEELER-REX Hydraulic Pipe Cutter, 4 to 12 in. Cap (3890-12)
- RIDGID Copper Cutting/Prep Machine, Model 122XL (122XL)
- Wheeler-Rex Pipe Threading and Cutting Machines