Shop All Pipe Threading and Cutting Machines
Wheeler-Rex
Hydraulic Pipe Cutter, 2 to 6 in. Cap
Mfr # 2990-6
Zoro # G4823716
product price: $2,399.99
/ea
Free Shipping & Returns
$2,399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Cutting Larger Diameter Cast Iron, Tile and Concrete Pipe
- Length 37 1/2 in
- Includes Carrying Case, Hose, Pump
- For Use With Remote Hydraulic Pump
- Features Chain Squeezes and Pops Pipe, Does Not Rotate Around Pipe, Only Requires Clearance of 2 to 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 2990-6
- Zoro # G4823716
- UPC # 662933196955
- Country of Origin United States
- Category Pipe Threading and Cutting Machines
Dimensions
Length | 37 1/2 in |
Tool Length | 37 1/2 in |
Compatible Maximum Pipe Size | 20 in |
Compatible Minimum Pipe Size | 6 in |
Details
Item | Hydraulic Pipe Cutter |
Application | For Cutting Larger Diameter Cast Iron, Tile and Concrete Pipe |
Includes | Carrying Case, Hose, Pump |
For Use With | Remote Hydraulic Pump |
Features | Chain Squeezes and Pops Pipe, Does Not Rotate Around Pipe, Only Requires Clearance of 2 to 3 in |
Construction | Forged steel jaws, hardened steel chain |
Pressure Range | 8700 to 9000 psi |
Pipe Capacity | 2 to 6 in Cast Iron Water Main |
Wall Thickness | Varies |
Oil Capacity | 1 qt |
Pipe Threading Product Grouping | Pipe Cutter |
Product Type | Hydraulic Pipe Cutter |
Minimum Operating Pressure | 8,700 psi |
Maximum Operating Pressure | 9,000 psi |
Compatible Material Type | Cast Iron |
Tool Series | 2900 |
Hydraulic Actuation | Hand Pump |
Description
Hydraulic Pipe Cutter, Product Type Hydraulic Pipe Cutter, Compatible Material Type Cast Iron, Compatible Maximum Pipe Size 20 in, Compatible Minimum Pipe Size 6 in, Hydraulic Actuation Hand Pump, Pressure Port Not Applicable, Maximum Operating Pressure 9,000 psi, Minimum Operating Pressure 8,700 psi, Minimum Flow Rate Not Applicable, Maximum Flow Rate Not Applicable, Includes Carrying Case, Hose, Pump, Tool Series 2900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Ratchet Head Repair Kit (107XPA-TRK1)
- MITEE-BITE PRODUCTS Collet Wrench, 3J, Hand Held (1003J)
- VERSA TOOL 80mm Triangular Carbide RASP, 8mm Offset Mount, PK 10 (SB10L)
- J.W. WINCO GN617-6-M12-AKN-NI Indexing Plunger (617-6-M12X1.5-AKN-NI)
- WHEELER-REX Sidekick III, 60131, Manual, Die Head (8992)
- WHEELER-REX Hydraulic Pipe Cutter, 4 to 12 in. Cap (3890-12)
- WHEELER-REX Hydraulic Pipe Cutter, 2 to 12 in Cap (2990-12)
- WHEELER-REX Hydraulic Pipe Cutter, 4 to 24 in Cap (3890-24)
- WHEELER-REX Hydraulic Pipe Cutter, 2 to 10 in Cap (2990-10)
- WHEELER-REX Hydraulic Pipe Cutter, 2 to 8 in Cap (2990-8)
- RIDGID Hand-Held Power Drive, w/Case, Model 690-I (690-I)
- Wheeler-Rex Pipe Threading and Cutting Machines