Shop All Hydraulic High Pressure Hoses
Wheeler-Rex
Hydraulic Hose Assy, Mfg Model No 6500
Mfr # 700821
Zoro # G4694566
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfg. Model No. 6500
- Hose Ends Flat Face Male and Female Quick Disconnects
- Max. Operating PSI 3000
- Length (Ft.) 10
- Hose Inside Dia. (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 700821
- Zoro # G4694566
- UPC # 662933498509
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Length (Ft.) | 10 |
Hose Inside Dia. (In.) | 3/8 |
Hose Length | 20 ft |
Hose Fitting B Size | 1/2 in |
Hose Inside Dia. | 3/8 in |
Hose Fitting A Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 3/8 in, Hose Length 20 ft, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series NPT, Max. Working Pressure @ 70 F 3,000 psi, Temp. Range -40 Degrees to 250 Degrees F, Standards SAE 100R17-6, Hose Configuration Coupled Assembly, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 450H200G, Timing Belt, Neoprene, Fiberglass (450H200G)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FDC1)
- D&D 100" Outside Length, 1 1/4" Top Width, 1 Ribs (D95)
- ZORO SELECT QD Bushing, Series SF, Bore 2-7/16 In (SF2716)
- ENERPAC H9306, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .38 in. Internal Diameter (H9306)
- ENERPAC HC7210, 10ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC7210)
- EATON AEROQUIP Hose Assembly, 10 Ft (HC-9210)
- MEC High Pressure Hose 1/4 in. I.D. POL x 1/4 in. Inverted Flare x 30 in. L (MER403-30)
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 55FT (JR16-12-55)
- ICS Hydraulic Hose Set (70466)
- ENERPAC H9230, 30 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9230)
- Wheeler-Rex Hydraulic Hoses & Fittings