Shop All Fire Hose Accessories
Wheeler-Rex
Hydrant Wrench, 1-3/4 In, Steel
Mfr # 8700
Zoro # G4959367
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spanners for Either Pin or Lug Style Couplings
- Handle Material Steel
- Head Material Forged Steel
- Length 18 in
- Fits Pentagon Nuts Up to 1-3/4 in, Square Nuts Up to 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 8700
- Zoro # G4959367
- UPC # 662933176650
- Country of Origin Taiwan, Province of China
- Category Fire Hose Accessories
Dimensions
Length | 18 in |
Overall Length | 18 in |
Details
Item | Hydrant Wrench |
Includes | Spanners for Either Pin or Lug Style Couplings |
Handle Material | Steel |
Head Material | Forged Steel |
Fits | Pentagon Nuts Up to 1-3/4 in, Square Nuts Up to 1-1/4 in |
For Fitting Type | Pentagon Nut, Square Nut |
For Nut Type | Pentagon, Square |
Wrench Type | Hydrant |
Description
Hydrant Wrench, For Fitting Type Pentagon Nut, Square Nut, For Nut Type Pentagon, Square, Wrench Type Hydrant, Handle Material Steel, Head Material Forged Steel, Includes Spanners for Either Pin or Lug Style Couplings, Overall Length 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (30KBR)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5 x 11 in. Vertical Black (HDSF-8511-V-BK)
- ZORO SELECT Texas Flagging Tape, Yllw, 300ft, 1-3/16 In (TXY-200)
- BRADY Danger Label, Instruction, 3-1/2 In. H, PK5, 86263 (86263)
- DIXON Pin Lug Hydrant Adapter, 1-1/2 x 3/4 in, Female NST NH x MNPT, Brass, Domestic (HA1575T)
- ZORO SELECT Fire Hose Cover, 32 In.L, 10 In.W, Red (20897 ORDER 30)
- CAMPBELL MFG Campbell 3/4 in. Hose X 3/4 in. FPT Cast Iron Hydrant (YH-2LF)
- FLAMEFIGHTER Fire Bucket, 2.5 gal., Plastic (JPFB1)
- MOON AMERICAN Fire Hose Short Shank Coupling Set - 1-1/2 In. NPSH - Aluminum (268-15141)
- LEGEND VALVE A93 2-1/2" NST X 2" NPT (322-653)
- MOON AMERICAN Heavy Duty Hose Reel, 100 Ft x 2.5in (1430-4)
- Wheeler-Rex Fire Hose Accessories