Shop All Pipe & Tubing Tool Parts
Wheeler-Rex
Hook Jaw 60 In.
Mfr # 97601
Zoro # G7825982
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 31045, 4560
- Fits Brand Ridgid, Wheeler-Rex
- Impact Rated No
- Compatible with Manufacturer Model Number 31045, 4560
- Compatible with Brand Ridged, Wheeler-Rex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 97601
- Zoro # G7825982
- Country of Origin Spain
- Category Pipe & Tubing Tool Parts
Details
Item | Hook Jaw 60" |
For Use With Mfr. Model Number | 31045, 4560 |
Fits Brand | Ridgid, Wheeler-Rex |
Impact Rated | No |
Compatible with Manufacturer Model Number | 31045, 4560 |
Compatible with Brand | Ridged, Wheeler-Rex |
For Use With | Straight Pipe Wrench |
Accessory Type | Hook Jaw |
Compatible Manufacturer Part Number | 31045, 4560 |
Compatible with Manufacturer Model Number [NEW] | 31045, 4560 |
Compatible with Manufacturer Part Number | 31045, 4560 |
Compatible Manufacturer Model Number | 31045, 4560 |
For Use with Mfr. Model Number | 31045, 4560 |
Description
Hook Jaw 60 In., Accessory Type Hook Jaw, Compatible with Brand Ridged, Wheeler-Rex, Compatible with Grainger Part Number 1XDY8, Compatible with Manufacturer Model Number 31045, 4560, For Use With Straight Pipe Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 1" Triple Square SAE Socket, 12 Points (53YT13)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7166)
- YMW TAPS Spiral Flute Tap, #2-56, 4 Flutes (387623)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Milled (BXP-060608)
- WHEELER-REX NPT Dies UDH, 1/2 to 3/4 (847745)
- WHEELER-REX Dies UDH, NPT, 1 to 2 (847750)
- WHEELER-REX Dies NPT (837825)
- WHEELER-REX Threading Machine Cutter Wheel (60324)
- WHEELER-REX NPT Dies UDH, SS, 1/2 to 3/4 (847785)
- WHEELER-REX Cutter Wheel WR 4990/4991 (8038)
- PLUMB PAK Wheel Cut Replacement (PP840-35BD)
- Wheeler-Rex Pipe & Tubing Tool Parts