Shop All Pipe & Tubing Tool Parts
Wheeler-Rex
Hook Jaw 36 In.
Mfr # 97361
Zoro # G7836516
product price: $93.75
/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid, Wheeler-Rex
- For Use With Mfr. Model Number 31035, 4536
- Impact Rated No
- For Use With Straight Pipe Wrench
- Accessory Type Hook Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 97361
- Zoro # G7836516
- Country of Origin Spain
- Category Pipe & Tubing Tool Parts
Details
Item | Hook Jaw 36" |
Fits Brand | Ridgid, Wheeler-Rex |
For Use With Mfr. Model Number | 31035, 4536 |
Impact Rated | No |
For Use With | Straight Pipe Wrench |
Accessory Type | Hook Jaw |
Compatible with Manufacturer Model Number | 31035, 4536 |
Compatible with Brand | Ridged, Wheeler-Rex |
Compatible Manufacturer Part Number | 31035, 4536 |
Compatible with Manufacturer Part Number | 31035, 4536 |
Compatible with Manufacturer Model Number [NEW] | 31035, 4536 |
Compatible Manufacturer Model Number | 31035, 4536 |
For Use with Mfr. Model Number | 31035, 4536 |
Description
Hook Jaw 36 In., Accessory Type Hook Jaw, Compatible with Brand Ridged, Wheeler-Rex, Compatible with Grainger Part Number 4A502, Compatible with Manufacturer Model Number 31035, 4536, For Use With Straight Pipe Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1" Drive Jumbo Impact Socket Set Chrome (5699)
- SK PROFESSIONAL TOOLS Diagonal Cutters, 6 In. (15016)
- MEGAPRO Hex, Phillips, Robertson Square Recess, Slotted, Spanner, Torx(R), Tamper Proof Torx(R) Bit (NASTPDK2)
- WIDIA Indexable Thread Turning Tool Holder, 8 in L, Top Notch Insert Shape (A08NER1)
- WHEELER-REX Dies NPT, 1 12R (837835)
- WHEELER-REX Threading Machine Cutter Wheel (60324)
- WHEELER-REX Dies UDH, NPT, 1 to 2 (847750)
- WHEELER-REX NPT Dies UDH, 1/2 to 3/4 (847745)
- WHEELER-REX Dies NPT, 1-1/2 12R (837845)
- WHEELER-REX Dies NPT (837825)
- MILWAUKEE TOOL Cord Set (22-64-3050)
- Wheeler-Rex Power Tool Parts