Shop All Pipe & Tubing Tool Parts
Wheeler-Rex
Hook Jaw 24 In.
Mfr # 97241
Zoro # G8167957
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Fits Brand Ridgid, Wheeler-Rex
- For Use With Mfr. Model Number 31030, 4524
- Compatible with Brand Ridged, Wheeler-Rex
- Accessory Type Hook Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 97241
- Zoro # G8167957
- Country of Origin Spain
- Category Pipe & Tubing Tool Parts
Details
Item | Hook Jaw 24" |
Impact Rated | No |
Fits Brand | Ridgid, Wheeler-Rex |
For Use With Mfr. Model Number | 31030, 4524 |
Compatible with Brand | Ridged, Wheeler-Rex |
Accessory Type | Hook Jaw |
For Use With | Straight Pipe Wrench |
Compatible with Manufacturer Model Number | 31030, 4524 |
Compatible with Manufacturer Model Number [NEW] | 31030, 4524 |
Compatible with Manufacturer Part Number | 31030, 4524 |
Compatible Manufacturer Part Number | 31030, 4524 |
Compatible Manufacturer Model Number | 31030, 4524 |
For Use with Mfr. Model Number | 31030, 4524 |
Description
Hook Jaw 24 In., Accessory Type Hook Jaw, Compatible with Brand Ridged, Wheeler-Rex, Compatible with Grainger Part Number 4A501, Compatible with Manufacturer Model Number 31030, 4524, For Use With Straight Pipe Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 43.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6NTA8)
- MILWAUKEE TOOL 42 in. Pry Bar (45-74-9242)
- KIPP Star Grip, DIN 6336 Similar, D=M08X45, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X45)
- MASTER MAGNETICS Master Magnetics Inc 25in. Magnetic Telescoping Pickup Pointer 07228 (7228)
- WHEELER-REX Dies UDH, NPT, 1 to 2 (847750)
- WHEELER-REX Cutter Wheel WR 4990/4991 (8038)
- WHEELER-REX Dies NPT, 3/4 12R (837830)
- WHEELER-REX Heel Jaw and Pin 60 In. (97602)
- WHEELER-REX Dies NPT, 1-1/2 12R (837845)
- WHEELER-REX Universal Die Head 1/8- 2 (897065)
- RIDGID Two Single Strap, 17 In (32015)
- Wheeler-Rex Power Tool Parts