Shop All Pipe & Tubing Tool Parts
Wheeler-Rex
Hook Jaw 18 In.
Mfr # 97181
Zoro # G8473464
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid, Wheeler-Rex
- For Use With Mfr. Model Number 31025, 4518
- Impact Rated No
- Compatible with Brand Ridged, Wheeler-Rex
- Accessory Type Hook Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 97181
- Zoro # G8473464
- Country of Origin Spain
- Category Pipe & Tubing Tool Parts
Details
Item | Hook Jaw 18" |
Fits Brand | Ridgid, Wheeler-Rex |
For Use With Mfr. Model Number | 31025, 4518 |
Impact Rated | No |
Compatible with Brand | Ridged, Wheeler-Rex |
Accessory Type | Hook Jaw |
For Use With | Straight Pipe Wrench |
Compatible with Manufacturer Model Number | 31025, 4518 |
Compatible Manufacturer Part Number | 31025, 4518 |
Compatible with Manufacturer Part Number | 31025, 4518 |
Compatible with Manufacturer Model Number [NEW] | 31025, 4518 |
Compatible Manufacturer Model Number | 31025, 4518 |
For Use with Mfr. Model Number | 31025, 4518 |
Description
Hook Jaw 18 In., Accessory Type Hook Jaw, Compatible with Brand Ridged, Wheeler-Rex, Compatible with Grainger Part Number 4A500, Compatible with Manufacturer Model Number 31025, 4518, For Use With Straight Pipe Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 1 M06X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106X30)
- STARRETT Band Saw Blade, 9 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-09)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 2.3mm (0046818)
- RECIPRO TOOLS Recip Sanding Pad (RCT-SDP-10)
- WHEELER-REX NPT Dies UDH, SS, 1/2 to 3/4 (847785)
- WHEELER-REX Threading Machine Cutter Wheel (60324)
- WHEELER-REX Dies NPT, 3/4 12R (837830)
- WHEELER-REX Heel Jaw and Pin 60 In. (97602)
- WHEELER-REX Dies NPT, 1 12R (837835)
- WHEELER-REX Cutter Wheel WR 4990/4991 (8038)
- RIDGID Bearings 15Si, PK3 (97802)
- Wheeler-Rex Power Tool Parts