Shop All Pipe & Tubing Cutters
Wheeler-Rex
Hinged Pipe Cutter, 8"-12"
Mfr # 95121
Zoro # G7152918
Free Shipping & Returns
$1,662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 8" to 12"
- Features Hinged Pipe Cutter; Unique Guide Bar Design; Needs Only 90 to 110 Handle Swing and 4 inch Clearance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheeler-Rex
- MFR # 95121
- Zoro # G7152918
- Country of Origin United Kingdom
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 8" to 12" |
Item | Hinged Pipe Cutter,8"-12" |
Features | Hinged Pipe Cutter; Unique Guide Bar Design; Needs Only 90 to 110 Handle Swing and 4 inch Clearance |
Description
Hinged Pipe Cutter,8"-12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Mechanical, Size 1.5 In (270210)
- ASCO 8210G100 120/60,110/50Vac (8210G100)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass (80466)
- BECK 1" x 7-1/2" Black Pipe Nipple Sch 40 (0330026204)
- WHEELER-REX Ratchet Pipe Cutter, 1-1/2"-6" (4916)
- WHEELER-REX 90764 Tubing Cutter 1/4in - 3in For Stainless (90764-REX)
- WHEELER-REX Rerounding Tool Kit, 3/4"-2" (4900)
- WHEELER-REX Tubing Cutter, 1/4" to 1" Cut Cap. (79014)
- WHEELER-REX Ratchet Pipe Cutter, 2"-10" (49010)
- WHEELER-REX Internal Pipe Cutter, 1-1/2" (1590)
- SMC Tube Cutter, Max 13mm (TK-1)
- Wheeler-Rex Plumbing Tools