Shop All Pipe & Tubing Tool Parts
Wheeler-Rex
Heel Jaw and Pin for 48" Wrench
Mfr # 97482
Zoro # G8298866
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 31040, 4548
- Impact Rated No
- Fits Brand Ridgid, Wheeler-Rex
- Accessory Type Heel Jaw And Pin
- For Use With Straight Pipe Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 97482
- Zoro # G8298866
- Country of Origin Spain
- Category Pipe & Tubing Tool Parts
Details
Item | Heel Jaw and Pin for 48" Wrench |
For Use With Mfr. Model Number | 31040, 4548 |
Impact Rated | No |
Fits Brand | Ridgid, Wheeler-Rex |
Accessory Type | Heel Jaw And Pin |
For Use With | Straight Pipe Wrench |
Compatible with Manufacturer Model Number | 31040, 4548 |
Compatible with Brand | Ridged, Wheeler-Rex |
Compatible with Manufacturer Model Number [NEW] | 31040, 4548 |
Compatible with Manufacturer Part Number | 31040, 4548 |
Compatible Manufacturer Part Number | 31040, 4548 |
Compatible Manufacturer Model Number | 31040, 4548 |
For Use with Mfr. Model Number | 31040, 4548 |
Description
Heel Jaw and Pin for 48 In. Wrench, Accessory Type Heel Jaw And Pin, Compatible with Brand Ridged, Wheeler-Rex, Compatible with Grainger Part Number 4NV21, Compatible with Manufacturer Model Number 31040, 4548, For Use With Straight Pipe Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bi-Metal Hole Saws (DAH180013)
- BETA Ball Head Hex Key Wrench, 5mm (000960967)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2986401)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal (ZWEFR14MAT-7' 9)
- WHEELER-REX Dies NPT (837825)
- WHEELER-REX NPT Dies UDH, SS, 1 to 2 (847790)
- WHEELER-REX Dies NPT, 1-1/2 12R (837845)
- WHEELER-REX NPT Dies UDH, 1/2 to 3/4 (847745)
- WHEELER-REX Dies NPT, 3/4 12R (837830)
- WHEELER-REX NPT Dies UDH, SS, 1/2 to 3/4 (847785)
- RIDGID Knob, Switch W/Screw (65052)
- Wheeler-Rex Power Tool Parts