Shop All Pipe & Tubing Tool Parts
Wheeler-Rex
Heel Jaw and Pin 60 In.
Mfr # 97602
Zoro # G8041512
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 31045, 4560
- Fits Brand Ridgid, Wheeler-Rex
- Impact Rated No
- For Use With Straight Pipe Wrench
- Compatible with Brand Ridged, Wheeler-Rex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 97602
- Zoro # G8041512
- Country of Origin Spain
- Category Pipe & Tubing Tool Parts
Details
Item | Heel Jaw and Pin 60" |
For Use With Mfr. Model Number | 31045, 4560 |
Fits Brand | Ridgid, Wheeler-Rex |
Impact Rated | No |
For Use With | Straight Pipe Wrench |
Compatible with Brand | Ridged, Wheeler-Rex |
Accessory Type | Heel Jaw And Pin |
Compatible with Manufacturer Model Number | 31045, 4560 |
Compatible Manufacturer Part Number | 31045, 4560 |
Compatible with Manufacturer Part Number | 31045, 4560 |
Compatible with Manufacturer Model Number [NEW] | 31045, 4560 |
Compatible Manufacturer Model Number | 31045, 4560 |
For Use with Mfr. Model Number | 31045, 4560 |
Description
Heel Jaw and Pin 60 In., Accessory Type Heel Jaw And Pin, Compatible with Brand Ridged, Wheeler-Rex, Compatible with Grainger Part Number 1XDY8, Compatible with Manufacturer Model Number 31045, 4560, For Use With Straight Pipe Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Stalwart 75-HT3014 0.25; 0.37 & 0.5 in. SAE & Metric Drive Socket Set; 52 Piece (75-HT3014)
- PROTO 1/2" Drive, SAE 1-13/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5358CF)
- METABO Cordless Belt Sander, 1811 SFPM (RB 18 LTX 60 BARE)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, Canvas, 2 Pockets (5106P)
- WHEELER-REX Universal Die Head 1/8- 2 (897065)
- WHEELER-REX NPT Dies UDH, SS, 1/2 to 3/4 (847785)
- WHEELER-REX Dies NPT, 1 12R (837835)
- WHEELER-REX NPT Dies UDH, 1/2 to 3/4 (847745)
- WHEELER-REX Dies NPT, 1-1/4 12R (837840)
- WHEELER-REX Dies NPT (837825)
- ZORO SELECT Peg, s, PK4 (TT11C5391PGG)
- Wheeler-Rex Power Tool Parts