Shop All Pipe & Tubing Tool Parts
Wheeler-Rex
Heel Jaw and Pin 36 In.
Mfr # 97362
Zoro # G8120585
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 31035, 4536
- Fits Brand Ridgid, Wheeler-Rex
- Impact Rated No
- Compatible with Brand Ridged, Wheeler-Rex
- Accessory Type Heel Jaw And Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 97362
- Zoro # G8120585
- Country of Origin Spain
- Category Pipe & Tubing Tool Parts
Details
Item | Heel Jaw and Pin 36" |
For Use With Mfr. Model Number | 31035, 4536 |
Fits Brand | Ridgid, Wheeler-Rex |
Impact Rated | No |
Compatible with Brand | Ridged, Wheeler-Rex |
Accessory Type | Heel Jaw And Pin |
Compatible with Manufacturer Model Number | 31035, 4536 |
For Use With | Straight Pipe Wrench |
Compatible Manufacturer Part Number | 31035, 4536 |
Compatible with Manufacturer Part Number | 31035, 4536 |
Compatible with Manufacturer Model Number [NEW] | 31035, 4536 |
Compatible Manufacturer Model Number | 31035, 4536 |
For Use with Mfr. Model Number | 31035, 4536 |
Description
Heel Jaw and Pin 36 In., Accessory Type Heel Jaw And Pin, Compatible with Brand Ridged, Wheeler-Rex, Compatible with Grainger Part Number 4A502, Compatible with Manufacturer Model Number 31035, 4536, For Use With Straight Pipe Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 23/32 (C20746)
- WIHA Precision Phillips Screwdriver #000 Round (26134)
- MILWAUKEE TOOL 300 ft. Open Reel Long Tape (48-22-5230)
- WESTWARD 8 Piece SAE L-Shape Hex Key Set, 40WZ31 (40WZ31)
- WHEELER-REX Threading Machine Cutter Wheel (60324)
- WHEELER-REX Dies NPT, 3/4 12R (837830)
- WHEELER-REX Heel Jaw and Pin 60 In. (97602)
- WHEELER-REX NPT Dies UDH, 1/2 to 3/4 (847745)
- WHEELER-REX Universal Die Head 1/8- 2 (897065)
- WHEELER-REX NPT Dies UDH, SS, 1/2 to 3/4 (847785)
- RIDGID Link (44265)
- Wheeler-Rex Power Tool Parts