Shop All Pipe & Tubing Tool Parts
Wheeler-Rex
Heel Jaw and Pin 24 In.
Mfr # 97242
Zoro # G8071463
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Ridgid, Wheeler-Rex
- Impact Rated No
- For Use With Mfr. Model Number 31030, 4524
- Compatible with Manufacturer Model Number 31030, 4524
- Accessory Type Heel Jaw And Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 97242
- Zoro # G8071463
- Country of Origin Spain
- Category Pipe & Tubing Tool Parts
Details
Item | Heel Jaw and Pin 24" |
Fits Brand | Ridgid, Wheeler-Rex |
Impact Rated | No |
For Use With Mfr. Model Number | 31030, 4524 |
Compatible with Manufacturer Model Number | 31030, 4524 |
Accessory Type | Heel Jaw And Pin |
For Use With | Straight Pipe Wrench |
Compatible with Brand | Ridged, Wheeler-Rex |
Compatible Manufacturer Part Number | 31030, 4524 |
Compatible with Manufacturer Part Number | 31030, 4524 |
Compatible with Manufacturer Model Number [NEW] | 31030, 4524 |
Compatible Manufacturer Model Number | 31030, 4524 |
For Use with Mfr. Model Number | 31030, 4524 |
Description
Heel Jaw and Pin 24 In., Accessory Type Heel Jaw And Pin, Compatible with Brand Ridged, Wheeler-Rex, Compatible with Grainger Part Number 4A501, Compatible with Manufacturer Model Number 31030, 4524, For Use With Straight Pipe Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 7 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26407)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 1/4" Tip Size (3712)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 17/64 (C23008)
- AMPG Parallel, 20 Pair Set, 1/32", Plastic Case (Z9981)
- WHEELER-REX Dies UDH, NPT, 1 to 2 (847750)
- WHEELER-REX NPT Dies UDH, SS, 1/2 to 3/4 (847785)
- WHEELER-REX NPT Dies UDH, SS, 1 to 2 (847790)
- WHEELER-REX Threading Machine Cutter Wheel (60324)
- WHEELER-REX Dies NPT, 1 12R (837835)
- WHEELER-REX Universal Die Head 1/8- 2 (897065)
- JET Jwp15Hi-K, 15In. Planer Knife Set (3) (708807)
- Wheeler-Rex Pipe & Tubing Tool Parts